White PTFE Film Stock 25 ft. L x 6" W x 0.004" Thick

  • Mfr # G15-4F-6X25

  • Zoro # G7829787


product price:  $41.29
/ea

Key Features

Plastic Material
PTFE
Plastic Thickness
0.004"
Plastic Width
6"
Plastic Length
25 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G15-4F-6X25
Zoro #
G7829787
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.004"
Plastic Width
6"
Plastic Length
25 ft.
Length Tolerance
+/-0.500 in
Width Tolerance
+/-0.250 in
Thickness
0.004"
Width
6"
Length
25 ft.
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.500 in
Nominal Size
6 in W x 25 ft L

Details

Item
Film Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Impact Strength
3 ft-lb/in
Standards
AMS 3652, ASTM D3308, FDA
Plastic Grouping
Film Stock
Tensile Strength
1,500 psi
Operating Temp. Range
-400 Degrees to 500 Degrees F
Thickness Tolerance
+/-0.0004 in
Material Color Family
White
Material Type
Standard Grade
Material
PTFE
Plastic Hardness Rating
Medium Soft
Elongation
200 %
Backing Type
No Backing
Friction Coefficient
0.08
Grade
Standard
UV Resistant
Yes
Plastic Hardness
55D
Shape
Rectangle
Machinability
Not Rated
Friction Rating
Very Slippery
Wear Factor
Excellent
Maximum Temperature
500 Degrees F
Plastic Thickness Tolerance
+/-0.0004 in
Water Absorption
0.01 %
Plastic Density
138.24 lb/cu ft
Minimum Temperature
-400 Degrees F
Tensile Strength Rating
Poor
Corrosion and Chemical Resistance
Excellent
Water Absorption Rating
Excellent
Temperature Range
-400 Degrees to 500 Degrees F
Impact Strength Rating
Good
Plastic Clarity
Opaque
Weight
0.576 lb
Fabrication
Molded
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
13 x 10^-5
Flexural Modulus
0.04 GPa
Shore Hardness
55 Shore D
UV-Resistant
UV-Resistant
Dielectric Strength
80 kV/mm
Wear Rate
3.40 x 10^-4 cu mm/N-m
Product Type
Plastic Film
Metal Detectable
Not Metal Detectable
Rockwell Hardness
50 HRR
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Light Transmission
9 %
Product Form
Roll

Description

PTFE Roll, PTFE, Grade Standard, Plastic Length 25 ft, Plastic Width 6 in, Plastic Thickness 4 mil, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -400 Degrees to 500 Degrees F, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.