Zoro Homepage

White PTFE Film Stock 48" L x 12" W x 1/8" Thick

  • Mfr # BULK-PS-PTFE-270

  • Zoro # G7865774


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
1/8"
Plastic Width
12"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-270
Zoro #
G7865774
UPC #
193005891640
Country of Origin
Multiple

Dimensions

Plastic Thickness
1/8"
Plastic Width
12"
Plastic Length
48"
Width
12"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Length
48"
Thickness
1/8"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 48 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
PTFE Sheet
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-290 Degrees F
Color
White
Operating Temp. Range
-290 Degrees to 500 Degrees F
Tensile Strength
3,000 psi
Thickness Tolerance
(-0" - +0.004")
Standards
FDA, UL 94 V-0, MIL-P-22241 Type II Grade A
Material
PTFE
Impact Strength
3.5 ft. - lbs./in.
Plastic Hardness
55D
Tensile Strength Rating
Poor
Water Absorption
0.0001
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Impact Strength Rating
Good
Plastic Thickness Tolerance
+0.007/-0.003 in
Backing Type
Plain
Friction Coefficient
0.07
Plastic Density
0.078 lbs / cu. in.
Grade
Standard
Shape
Sheet
Machinability
100 %
Wear Factor
Excellent
Plastic Hardness Rating
Medium Soft
Maximum Temperature
500 Degrees F
Corrosion and Chemical Resistance
Excellent
Minimum Temperature
-290 Degrees F
UV Resistant
Yes
Temperature Range
-290 Degrees to 500 Degrees F
Weight
5.47 lb
Shore Hardness
55 Shore D
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Elongation
300 %
Dielectric Strength
28.5 kV/mm
Rockwell Hardness
75 HRR
UV-Resistant
UV-Resistant
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Flexural Modulus
400 MPa
Product Form
Sheet
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant

Description

PTFE Sheet, PTFE, Grade Standard, Plastic Length 4 ft, Plastic Width 12 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Temperature Range -290 Degrees to 500 Degrees F, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.