White PTFE Film Stock 48" L x 24" W x 0.015" Thick

  • Mfr # G15-15F-24X48

  • Zoro # G8173767


product price:  $78.69
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.015"
Plastic Width
24"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-15F-24X48
Zoro #
G8173767
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.015"
Plastic Width
24"
Plastic Length
48"
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.500 in
Length
48"
Thickness
0.015"
Width
24"
Nominal Size
24 in W x 48 in L
Plastic Length Tolerance
+/-0.500 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Film Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Standards
AMS 3652, ASTM D3308, FDA
Thickness Tolerance
+/-0.001 in
Tensile Strength
1,500 psi
Impact Strength
3 ft-lb/in
Plastic Grouping
Film Stock
Material Type
Standard Grade
Material Color Family
White
Operating Temp. Range
-400 Degrees to 500 Degrees F
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Material
PTFE
Machinability
Not Rated
Plastic Thickness Tolerance
+/-0.001 in
Temperature Range
-400 Degrees to 500 Degrees F
Plastic Density
138.24 lb/cu ft
Plastic Hardness Rating
Medium Soft
Impact Strength Rating
Good
Weight
1.382 lb
Shape
Rectangle
Plastic Clarity
Opaque
Plastic Hardness
55D
Corrosion and Chemical Resistance
Excellent
Water Absorption Rating
Excellent
Maximum Temperature
500 Degrees F
Friction Coefficient
0.08
Minimum Temperature
-400 Degrees F
Grade
Standard
Elongation
200 %
Backing Type
No Backing
Tensile Strength Rating
Poor
Friction Rating
Very Slippery
Wear Factor
Excellent
UV Resistant
Yes
Water Absorption
0.01 %
Coefficient of Thermal Expansion
13 x 10^-5
Fabrication
Molded
Product Form
Sheet
Dielectric Strength
80 kV/mm
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
UV-Resistant
Rockwell Hardness
50 HRR
Flexural Modulus
0.04 GPa
Shore Hardness
55 Shore D
Product Type
Plastic Sheet
Wear Rate
3.40 x 10^-4 cu mm/N-m
Static-Resistant
Not Static-Resistant
Light Transmission
9 %
Metal Detectable
Not Metal Detectable

Description

PTFE Sheet, PTFE, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.015 in, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -400 Degrees to 500 Degrees F, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.