White PTFE Film Stock 48" L x 48" W x 0.003" Thick

  • Mfr # G15-3F-48X48

  • Zoro # G8352644


product price:  $46.39
/ea

Key Features

Plastic Material
PTFE
Plastic Thickness
0.003"
Plastic Width
48"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G15-3F-48X48
Zoro #
G8352644
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.003"
Plastic Width
48"
Plastic Length
48"
Length Tolerance
+/-0.500 in
Width Tolerance
+/-0.250 in
Length
48"
Thickness
0.003"
Width
48"
Nominal Size
48 in W x 48 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.500 in

Details

Item
Film Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Standards
AMS 3652, ASTM D3308, FDA
Plastic Grouping
Film Stock
Impact Strength
3 ft-lb/in
Material Type
Standard Grade
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Material Color Family
White
Operating Temp. Range
-400 Degrees to 500 Degrees F
Tensile Strength
1,500 psi
Thickness Tolerance
+/-0.0003 in
Material
PTFE
Temperature Range
-400 Degrees to 500 Degrees F
Plastic Density
138.24 lb/cu ft
Maximum Temperature
500 Degrees F
Shape
Square
Weight
0.553 lb
Plastic Thickness Tolerance
+/-0.0003 in
Elongation
200 %
Tensile Strength Rating
Poor
Impact Strength Rating
Good
Machinability
Not Rated
Water Absorption
0.01 %
Water Absorption Rating
Excellent
Plastic Hardness Rating
Medium Soft
Friction Coefficient
0.08
Corrosion and Chemical Resistance
Excellent
UV Resistant
Yes
Grade
Standard
Wear Factor
Excellent
Plastic Hardness
55D
Plastic Clarity
Opaque
Backing Type
No Backing
Friction Rating
Very Slippery
Minimum Temperature
-400 Degrees F
Static-Resistant
Not Static-Resistant
Shore Hardness
55 Shore D
Fabrication
Molded
Wear Rate
3.40 x 10^-4 cu mm/N-m
Rockwell Hardness
50 HRR
Product Form
Sheet
Product Type
Plastic Film
FDA Compliance
Not FDA Compliant
Light Transmission
9 %
Coefficient of Thermal Expansion
13 x 10^-5
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
80 kV/mm
Metal Detectable
Not Metal Detectable
Flexural Modulus
0.04 GPa
UV-Resistant
UV-Resistant

Description

PTFE Sheet, PTFE, Grade Standard, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 3 mil, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -400 Degrees to 500 Degrees F, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.