Shop ZORO SELECT

White PTFE Film Stock 48" L x 48" W x 0.005" Thick

  • Mfr # G15-5F-48X48
  • Zoro # G8344996

product price: 
$
75.19
/ea

Key Features

Plastic Material
PTFE
Plastic Thickness
5 mil
Plastic Width
48"
Plastic Length
48"
Plastic Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G15-5F-48X48
Zoro #
G8344996
UPC #
-
Country of Origin
United States
Item
Film Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Material Color Family
White
Standards
AMS 3652, ASTM D3308, FDA
Material Type
Standard Grade
Plastic Grouping
Film Stock
Thickness Tolerance
+/-0.0005 in
Tensile Strength
1,500 psi
Impact Strength
3 ft-lb/in
Operating Temp. Range
-400 Degrees to 500 Degrees F
Material
PTFE
Shape
Square
Minimum Temperature
-400 Degrees F
Grade
Standard
Wear Factor
Excellent
Plastic Thickness Tolerance
+/-0.0005 in
Temperature Range
-400 Degrees to 500 Degrees F
Tensile Strength Rating
Poor
Impact Strength Rating
Good
Plastic Clarity
Opaque
UV Resistant
Yes
Friction Coefficient
0.08
Friction Rating
Very Slippery
Maximum Temperature
500 Degrees F
Plastic Density
138.24 lb/cu ft
Plastic Hardness Rating
Medium Soft
Elongation
200 %
Backing Type
No Backing
Machinability
Not Rated
Weight
0.922 lb
Water Absorption
0.01 %
Water Absorption Rating
Excellent
Plastic Hardness
55D
Corrosion and Chemical Resistance
Excellent
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
13 x 10^-5
UV-Resistant
UV-Resistant
Light Transmission
9 %
Static-Resistant
Not Static-Resistant
Fabrication
Molded
Product Form
Sheet
Rockwell Hardness
50 HRR
FDA Compliance
Not FDA Compliant
Flexural Modulus
0.04 GPa
Shore Hardness
55 Shore D
Scratch-Resistant
Not Scratch-Resistant
Product Type
Plastic Film
Dielectric Strength
80 kV/mm
Wear Rate
3.40 x 10^-4 cu mm/N-m

Dimensions

Plastic Thickness
5 mil
Plastic Width
48"
Plastic Length
48"
Length Tolerance
+/-0.500 in
Width Tolerance
+/-0.250 in
Width
48"
Length
48"
Thickness
0.005"
Plastic Width Tolerance
+/-0.250 in
Nominal Size
48 in W x 48 in L
Plastic Length Tolerance
+/-0.500 in

Description

PTFE Sheet, PTFE, Grade Standard, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 5 mil, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -400 Degrees to 500 Degrees F, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.