White PTFE Film Stock 48" L x 48" W x 0.020" Thick

  • Mfr # G15-20F-48X48

  • Zoro # G7804002


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.020"
Plastic Width
48"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-20F-48X48
Zoro #
G7804002
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.020"
Plastic Width
48"
Plastic Length
48"
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.500 in
Length
48"
Thickness
0.020"
Width
48"
Plastic Length Tolerance
+/-0.500 in
Nominal Size
48 in W x 48 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Film Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Operating Temp. Range
-400 Degrees to 500 Degrees F
Material Type
Standard Grade
Standards
AMS 3652, ASTM D3308, FDA
Plastic Grouping
Film Stock
Tensile Strength
1,500 psi
Thickness Tolerance
+/-0.002 in
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Impact Strength
3 ft-lb/in
Material Color Family
White
Material
PTFE
Corrosion and Chemical Resistance
Excellent
Maximum Temperature
500 Degrees F
Minimum Temperature
-400 Degrees F
Grade
Standard
Weight
3.686 lb
Impact Strength Rating
Good
Backing Type
No Backing
Elongation
200 %
Plastic Clarity
Opaque
Temperature Range
-400 Degrees to 500 Degrees F
Water Absorption
0.01 %
Plastic Density
138.24 lb/cu ft
Machinability
Not Rated
Plastic Hardness
55D
Friction Coefficient
0.08
Plastic Thickness Tolerance
+/-0.002 in
Wear Factor
Excellent
Tensile Strength Rating
Poor
Plastic Hardness Rating
Medium Soft
Friction Rating
Very Slippery
Water Absorption Rating
Excellent
Shape
Square
UV Resistant
Yes
Dielectric Strength
80 kV/mm
FDA Compliance
Not FDA Compliant
Light Transmission
9 %
Product Type
Plastic Sheet
Shore Hardness
55 Shore D
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
0.04 GPa
UV-Resistant
UV-Resistant
Fabrication
Molded
Static-Resistant
Not Static-Resistant
Rockwell Hardness
50 HRR
Product Form
Sheet
Wear Rate
3.40 x 10^-4 cu mm/N-m
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
13 x 10^-5

Description

PTFE Sheet, PTFE, Grade Standard, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.02 in, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -400 Degrees to 500 Degrees F, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.