White PTFE Film Stock 50 ft. L x 12" W x 0.010" Thick

  • Mfr # G15-10F-12X50
  • Zoro # G7962595
product price: 
$
326.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.01 in
Plastic Width
12"
Plastic Length
50 ft.
Plastic Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G15-10F-12X50
Zoro #
G7962595
UPC #
-
Country of Origin
United States
Item
Film Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Operating Temp. Range
-400 Degrees to 500 Degrees F
Thickness Tolerance
+/-0.001 in
Impact Strength
3 ft-lb/in
Tensile Strength
1,500 psi
Plastic Grouping
Film Stock
Material Color Family
White
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Standards
AMS 3652, MIL-P-22241
Material Type
Standard Grade
Material
PTFE
Wear Factor
Excellent
Impact Strength Rating
Good
Machinability
Not Rated
Plastic Hardness Rating
Medium Soft
Temperature Range
-400 Degrees to 500 Degrees F
Corrosion and Chemical Resistance
Excellent
Weight
5.76 lb
Friction Coefficient
0.08
Water Absorption Rating
Excellent
UV Resistant
Yes
Plastic Clarity
Opaque
Plastic Density
138.24 lb/cu ft
Plastic Thickness Tolerance
+/-0.001 in
Shape
Rectangle
Friction Rating
Very Slippery
Water Absorption
0.01 %
Grade
Standard
Maximum Temperature
500 Degrees F
Backing Type
No Backing
Plastic Hardness
55D
Minimum Temperature
-400 Degrees F
Elongation
200 %
Tensile Strength Rating
Poor
Flexural Modulus
0.04 GPa
FDA Compliance
Not FDA Compliant
Product Form
Roll
Static-Resistant
Not Static-Resistant
UV-Resistant
UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
80 kV/mm
Light Transmission
9 %
Shore Hardness
55 Shore D
Wear Rate
3.40 x 10^-4 cu mm/N-m
Rockwell Hardness
50 HRR
Coefficient of Thermal Expansion
13 x 10^-5
Product Type
Plastic Roll
Fabrication
Molded
Metal Detectable
Not Metal Detectable

Dimensions

Plastic Thickness
0.01 in
Plastic Width
12"
Plastic Length
50 ft.
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.500 in
Thickness
0.010"
Width
12"
Length
50 ft.
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.500 in
Nominal Size
12 in W x 50 ft L

Description

PTFE Roll, PTFE, Grade Standard, Plastic Length 50 ft, Plastic Width 12 in, Plastic Thickness 0.01 in, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -400 Degrees to 500 Degrees F, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.