White PTFE Film Stock 50 ft. L x 12" W x 0.015" Thick

  • Mfr # G15-15F-12X50

  • Zoro # G8452132


product price:  $475.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.015"
Plastic Width
12"
Plastic Length
50 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-15F-12X50
Zoro #
G8452132
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.015"
Plastic Width
12"
Plastic Length
50 ft.
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.500 in
Thickness
0.015"
Width
12"
Length
50 ft.
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.500 in
Nominal Size
12 in W x 50 ft L

Details

Item
Film Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Thickness Tolerance
+/-0.001 in
Material Color Family
White
Tensile Strength
1,500 psi
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Operating Temp. Range
-400 Degrees to 500 Degrees F
Material Type
Standard Grade
Impact Strength
3 ft-lb/in
Plastic Grouping
Film Stock
Standards
AMS 3652, ASTM D3308, FDA
Material
PTFE
Plastic Density
138.24 lb/cu ft
Impact Strength Rating
Good
Backing Type
No Backing
Plastic Hardness Rating
Medium Soft
Friction Rating
Very Slippery
Wear Factor
Excellent
Elongation
200 %
Friction Coefficient
0.08
Plastic Hardness
55D
Plastic Clarity
Opaque
Minimum Temperature
-400 Degrees F
Shape
Rectangle
Water Absorption Rating
Excellent
Grade
Standard
UV Resistant
Yes
Weight
8.64 lb
Water Absorption
0.01 %
Temperature Range
-400 Degrees to 500 Degrees F
Corrosion and Chemical Resistance
Excellent
Plastic Thickness Tolerance
+/-0.001 in
Maximum Temperature
500 Degrees F
Machinability
Not Rated
Tensile Strength Rating
Poor
FDA Compliance
Not FDA Compliant
Wear Rate
3.40 x 10^-4 cu mm/N-m
Light Transmission
9 %
Metal Detectable
Not Metal Detectable
Product Type
Plastic Roll
Coefficient of Thermal Expansion
13 x 10^-5
Product Form
Roll
Fabrication
Molded
UV-Resistant
UV-Resistant
Shore Hardness
55 Shore D
Static-Resistant
Not Static-Resistant
Rockwell Hardness
50 HRR
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
80 kV/mm
Flexural Modulus
0.04 GPa

Description

PTFE Roll, PTFE, Grade Standard, Plastic Length 50 ft, Plastic Width 12 in, Plastic Thickness 0.015 in, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -400 Degrees to 500 Degrees F, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.