White PTFE Film Stock 50 ft. L x 24" W x 0.015" Thick

  • Mfr # G15-15F-24X50

  • Zoro # G7820364


product price:  $966.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.015"
Plastic Width
24"
Plastic Length
50 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-15F-24X50
Zoro #
G7820364
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.015"
Plastic Width
24"
Plastic Length
50 ft.
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.500 in
Length
50 ft.
Thickness
0.015"
Width
24"
Plastic Length Tolerance
+/-0.500 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
24 in W x 50 ft L

Details

Item
Film Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Tensile Strength
1,500 psi
Standards
AMS 3652, ASTM D3308, FDA
Operating Temp. Range
-400 Degrees to 500 Degrees F
Impact Strength
3 ft-lb/in
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Material Type
Standard Grade
Plastic Grouping
Film Stock
Material Color Family
White
Thickness Tolerance
+/-0.001 in
Material
PTFE
Wear Factor
Excellent
Backing Type
No Backing
Temperature Range
-400 Degrees to 500 Degrees F
Elongation
200 %
Plastic Thickness Tolerance
+/-0.001 in
Maximum Temperature
500 Degrees F
Tensile Strength Rating
Poor
Plastic Hardness
55D
Water Absorption
0.01 %
Friction Rating
Very Slippery
UV Resistant
Yes
Grade
Standard
Impact Strength Rating
Good
Friction Coefficient
0.08
Water Absorption Rating
Excellent
Plastic Hardness Rating
Medium Soft
Minimum Temperature
-400 Degrees F
Plastic Clarity
Opaque
Plastic Density
138.24 lb/cu ft
Corrosion and Chemical Resistance
Excellent
Weight
17.28 lb
Machinability
Not Rated
Shape
Rectangle
Rockwell Hardness
50 HRR
Flexural Modulus
0.04 GPa
Metal Detectable
Not Metal Detectable
Shore Hardness
55 Shore D
Light Transmission
9 %
Product Form
Roll
Dielectric Strength
80 kV/mm
Fabrication
Molded
Coefficient of Thermal Expansion
13 x 10^-5
Wear Rate
3.40 x 10^-4 cu mm/N-m
FDA Compliance
Not FDA Compliant
Product Type
Plastic Roll
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
UV-Resistant
Static-Resistant
Not Static-Resistant

Description

PTFE Roll, PTFE, Grade Standard, Plastic Length 50 ft, Plastic Width 24 in, Plastic Thickness 0.015 in, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -400 Degrees to 500 Degrees F, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.