White PTFE Film Stock 50 ft. L x 24" W x 0.020" Thick

  • Mfr # G15-20F-24X50

  • Zoro # G8123306


product price:  $1,273.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.020"
Plastic Width
24"
Plastic Length
50 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-20F-24X50
Zoro #
G8123306
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.020"
Plastic Width
24"
Plastic Length
50 ft.
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.500 in
Width
24"
Thickness
0.020"
Length
50 ft.
Nominal Size
24 in W x 50 ft L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.500 in

Details

Item
Film Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Material Type
Standard Grade
Thickness Tolerance
+/-0.002 in
Standards
AMS 3652, ASTM D3308, FDA
Tensile Strength
1,500 psi
Material Color Family
White
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Operating Temp. Range
-400 Degrees to 500 Degrees F
Impact Strength
3 ft-lb/in
Plastic Grouping
Film Stock
Material
PTFE
Plastic Hardness
55D
Weight
23.04 lb
Plastic Thickness Tolerance
+/-0.002 in
Temperature Range
-400 Degrees to 500 Degrees F
Elongation
200 %
Machinability
Not Rated
Water Absorption
0.01 %
Impact Strength Rating
Good
Grade
Standard
Friction Rating
Very Slippery
Friction Coefficient
0.08
UV Resistant
Yes
Shape
Rectangle
Corrosion and Chemical Resistance
Excellent
Tensile Strength Rating
Poor
Maximum Temperature
500 Degrees F
Minimum Temperature
-400 Degrees F
Backing Type
No Backing
Wear Factor
Excellent
Water Absorption Rating
Excellent
Plastic Density
138.24 lb/cu ft
Plastic Hardness Rating
Medium Soft
Plastic Clarity
Opaque
Wear Rate
3.40 x 10^-4 cu mm/N-m
UV-Resistant
UV-Resistant
Fabrication
Molded
Light Transmission
9 %
Product Form
Roll
Flexural Modulus
0.04 GPa
Shore Hardness
55 Shore D
Scratch-Resistant
Not Scratch-Resistant
Product Type
Plastic Roll
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
13 x 10^-5
FDA Compliance
Not FDA Compliant
Dielectric Strength
80 kV/mm
Rockwell Hardness
50 HRR
Static-Resistant
Not Static-Resistant

Description

PTFE Roll, PTFE, Grade Standard, Plastic Length 50 ft, Plastic Width 24 in, Plastic Thickness 0.02 in, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -400 Degrees to 500 Degrees F, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.