White PTFE Film Stock 50 ft. L x 6" W x 0.004" Thick

  • Mfr # G15-4F-6X50

  • Zoro # G7956006


product price:  $68.79
/ea

Key Features

Plastic Material
PTFE
Plastic Thickness
0.004"
Plastic Width
6"
Plastic Length
50 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G15-4F-6X50
Zoro #
G7956006
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.004"
Plastic Width
6"
Plastic Length
50 ft.
Length Tolerance
+/-0.500 in
Width Tolerance
+/-0.250 in
Length
50 ft.
Width
6"
Thickness
0.004"
Nominal Size
6 in W x 50 ft L
Plastic Length Tolerance
+/-0.500 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Film Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Operating Temp. Range
-400 Degrees to 500 Degrees F
Material Color Family
White
Plastic Grouping
Film Stock
Thickness Tolerance
+/-0.0004 in
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Impact Strength
3 ft-lb/in
Material Type
Standard Grade
Tensile Strength
1,500 psi
Standards
AMS 3652, ASTM D3308, FDA
Material
PTFE
Plastic Hardness Rating
Medium Soft
Backing Type
No Backing
Tensile Strength Rating
Poor
Maximum Temperature
500 Degrees F
Corrosion and Chemical Resistance
Excellent
Plastic Clarity
Opaque
Impact Strength Rating
Good
Friction Rating
Very Slippery
Plastic Density
138.24 lb/cu ft
Shape
Rectangle
Machinability
Not Rated
Plastic Thickness Tolerance
+/-0.0004 in
Friction Coefficient
0.08
Minimum Temperature
-400 Degrees F
Wear Factor
Excellent
Plastic Hardness
55D
Grade
Standard
Weight
1.152 lb
Temperature Range
-400 Degrees to 500 Degrees F
UV Resistant
Yes
Elongation
200 %
Water Absorption
0.01 %
Water Absorption Rating
Excellent
Coefficient of Thermal Expansion
13 x 10^-5
Dielectric Strength
80 kV/mm
Shore Hardness
55 Shore D
Light Transmission
9 %
FDA Compliance
Not FDA Compliant
Product Form
Roll
Product Type
Plastic Film
Static-Resistant
Not Static-Resistant
Fabrication
Molded
Flexural Modulus
0.04 GPa
Metal Detectable
Not Metal Detectable
Rockwell Hardness
50 HRR
Wear Rate
3.40 x 10^-4 cu mm/N-m
UV-Resistant
UV-Resistant
Scratch-Resistant
Not Scratch-Resistant

Description

PTFE Roll, PTFE, Grade Standard, Plastic Length 50 ft, Plastic Width 6 in, Plastic Thickness 4 mil, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -400 Degrees to 500 Degrees F, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.