White PTFE Film Stock 50 ft. L x 6" W x 0.010" Thick

  • Mfr # G15-10F-6X50

  • Zoro # G8249175


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.010"
Plastic Width
6"
Plastic Length
50 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G15-10F-6X50
Zoro #
G8249175
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.010"
Plastic Width
6"
Plastic Length
50 ft.
Length Tolerance
+/-0.500 in
Width Tolerance
+/-0.250 in
Width
6"
Thickness
0.010"
Length
50 ft.
Plastic Width Tolerance
+/-0.250 in
Nominal Size
6 in W x 50 ft L
Plastic Length Tolerance
+/-0.500 in

Details

Item
Film Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Thickness Tolerance
+/-0.001 in
Tensile Strength
1,500 psi
Standards
AMS 3652, ASTM D3308, FDA
Impact Strength
3 ft-lb/in
Material Type
Standard Grade
Operating Temp. Range
-400 Degrees to 500 Degrees F
Plastic Grouping
Film Stock
Material Color Family
White
Material
PTFE
Water Absorption Rating
Excellent
Corrosion and Chemical Resistance
Excellent
Plastic Hardness Rating
Medium Soft
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Temperature Range
-400 Degrees to 500 Degrees F
Maximum Temperature
500 Degrees F
Minimum Temperature
-400 Degrees F
Plastic Hardness
55D
Grade
Standard
Backing Type
No Backing
Wear Factor
Excellent
Impact Strength Rating
Good
Elongation
200 %
Weight
2.88 lb
Plastic Density
138.24 lb/cu ft
Friction Coefficient
0.08
Shape
Rectangle
Tensile Strength Rating
Poor
Plastic Thickness Tolerance
+/-0.001 in
Machinability
Not Rated
Water Absorption
0.01 %
UV Resistant
Yes
FDA Compliance
Not FDA Compliant
Shore Hardness
55 Shore D
Wear Rate
3.40 x 10^-4 cu mm/N-m
Coefficient of Thermal Expansion
13 x 10^-5
Static-Resistant
Not Static-Resistant
Rockwell Hardness
50 HRR
Flexural Modulus
0.04 GPa
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
UV-Resistant
Fabrication
Molded
Dielectric Strength
80 kV/mm
Product Form
Roll
Light Transmission
9 %
Product Type
Plastic Roll
Metal Detectable
Not Metal Detectable

Description

PTFE Roll, PTFE, Grade Standard, Plastic Length 50 ft, Plastic Width 6 in, Plastic Thickness 0.01 in, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -400 Degrees to 500 Degrees F, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.