White PTFE Film Stock 60" L x 12" W x 0.004" Thick

  • Mfr # G15-4F-12X5

  • Zoro # G7908957


product price: $16.19
/ea

Key Features

Plastic Material
PTFE
Plastic Thickness
0.004"
Plastic Width
12"
Plastic Length
60"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-4F-12X5
Zoro #
G7908957
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.004"
Plastic Width
12"
Plastic Length
60"
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.500 in
Thickness
0.004"
Length
60"
Width
12"
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.500 in
Nominal Size
12 in W x 60 in L

Details

Item
Film Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Material Color Family
White
Impact Strength
3 ft-lb/in
Standards
AMS 3652, MIL-P-22241
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Operating Temp. Range
-400 Degrees to 500 Degrees F
Material Type
Standard Grade
Plastic Grouping
Film Stock
Thickness Tolerance
+/-0.0004 in
Tensile Strength
1,500 psi
Material
PTFE
Plastic Hardness
55D
Shape
Rectangle
Elongation
200 %
Maximum Temperature
500 Degrees F
Minimum Temperature
-400 Degrees F
Water Absorption Rating
Excellent
Friction Coefficient
0.08
Water Absorption
0.01 %
Plastic Thickness Tolerance
+/-0.0004 in
Plastic Clarity
Opaque
Impact Strength Rating
Good
Wear Factor
Excellent
UV Resistant
Yes
Tensile Strength Rating
Poor
Backing Type
No Backing
Friction Rating
Very Slippery
Weight
0.23 lb
Plastic Density
138.24 lb/cu ft
Plastic Hardness Rating
Medium Soft
Corrosion and Chemical Resistance
Excellent
Machinability
Not Rated
Temperature Range
-400 Degrees to 500 Degrees F
Grade
Standard
Rockwell Hardness
50 HRR
Shore Hardness
55 Shore D
Flexural Modulus
0.04 GPa
Dielectric Strength
80 kV/mm
FDA Compliance
Not FDA Compliant
Fabrication
Molded
Wear Rate
3.40 x 10^-4 cu mm/N-m
Light Transmission
9 %
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
13 x 10^-5
Product Type
Plastic Film
Product Form
Roll
UV-Resistant
UV-Resistant

Description

PTFE Roll, PTFE, Grade Standard, Plastic Length 5 ft, Plastic Width 12 in, Plastic Thickness 4 mil, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -400 Degrees to 500 Degrees F, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.