White PTFE Film Stock 60" L x 24" W x 0.002" Thick

  • Mfr # G15-2F-24X5

  • Zoro # G7890705


product price:  $15.49
/ea

Key Features

Plastic Material
PTFE
Plastic Thickness
0.002"
Plastic Width
24"
Plastic Length
60"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G15-2F-24X5
Zoro #
G7890705
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.002"
Plastic Width
24"
Plastic Length
60"
Length Tolerance
+/-0.500 in
Width Tolerance
+/-0.250 in
Length
60"
Width
24"
Thickness
0.002"
Nominal Size
24 in W x 60 in L
Plastic Length Tolerance
+/-0.500 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Film Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Impact Strength
3 ft-lb/in
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Thickness Tolerance
+/-0.200 in
Material Type
Standard Grade
Operating Temp. Range
-400 Degrees to 500 Degrees F
Tensile Strength
1,500 psi
Plastic Grouping
Film Stock
Material Color Family
White
Standards
AMS 3652, ASTM D3308
Material
PTFE
Friction Rating
Very Slippery
Minimum Temperature
-350 Degrees F
Friction Coefficient
0.08
Machinability
Not Rated
Temperature Range
-350 Degrees to 550 Degrees F
Water Absorption Rating
Excellent
Backing Type
No Backing
Elongation
200 %
Impact Strength Rating
Good
Weight
0.022 lb
Grade
Standard
Plastic Thickness Tolerance
+/-0.200 in
Wear Factor
Excellent
UV Resistant
Yes
Corrosion and Chemical Resistance
Excellent
Plastic Hardness Rating
Medium Soft
Water Absorption
0.01 %
Plastic Hardness
55D
Maximum Temperature
550 Degrees F
Plastic Density
138.24 lb/cu ft
Tensile Strength Rating
Poor
Shape
Rectangle
Plastic Clarity
Translucent
FDA Compliance
Not FDA Compliant
Fabrication
Molded
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
13 x 10^-5
Dielectric Strength
80 kV/mm
Product Type
Plastic Film
Light Transmission
9 %
Metal Detectable
Not Metal Detectable
UV-Resistant
UV-Resistant
Product Form
Roll
Rockwell Hardness
50 HRR
Wear Rate
3.40 x 10^-4 cu mm/N-m
Shore Hardness
55 Shore D
Static-Resistant
Not Static-Resistant
Flexural Modulus
0.04 GPa

Description

PTFE Roll, PTFE, Grade Standard, Plastic Length 5 ft, Plastic Width 24 in, Plastic Thickness 2 mil, White, Plastic Clarity Translucent, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -350 Degrees to 550 Degrees F, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.