White PTFE Film Stock 60" L x 24" W x 0.003" Thick

  • Mfr # G15-3F-24X5

  • Zoro # G8103191


product price: $22.29
/ea

Key Features

Plastic Material
PTFE
Plastic Thickness
0.003"
Plastic Width
24"
Plastic Length
60"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-3F-24X5
Zoro #
G8103191
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.003"
Plastic Width
24"
Plastic Length
60"
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.500 in
Width
24"
Thickness
0.003"
Length
60"
Nominal Size
24 in W x 60 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.500 in

Details

Item
Film Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Tensile Strength
1,500 psi
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Material Type
Standard Grade
Operating Temp. Range
-400 Degrees to 500 Degrees F
Impact Strength
3 ft-lb/in
Plastic Grouping
Film Stock
Material Color Family
White
Thickness Tolerance
+/-0.0003 in
Standards
AMS 3652, ASTM D3308, FDA
Material
PTFE
Machinability
Not Rated
Backing Type
No Backing
Water Absorption
0.01 %
Plastic Hardness
55D
Shape
Rectangle
Tensile Strength Rating
Poor
Minimum Temperature
-400 Degrees F
Friction Coefficient
0.08
Maximum Temperature
500 Degrees F
Wear Factor
Excellent
Temperature Range
-400 Degrees to 500 Degrees F
Plastic Density
138.24 lb/cu ft
Plastic Hardness Rating
Medium Soft
Impact Strength Rating
Good
Friction Rating
Very Slippery
UV Resistant
Yes
Plastic Clarity
Opaque
Weight
0.346 lb
Corrosion and Chemical Resistance
Excellent
Water Absorption Rating
Excellent
Elongation
200 %
Grade
Standard
Plastic Thickness Tolerance
+/-0.0003 in
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
13 x 10^-5
Light Transmission
9 %
Product Form
Roll
Wear Rate
3.40 x 10^-4 cu mm/N-m
UV-Resistant
UV-Resistant
Static-Resistant
Not Static-Resistant
Fabrication
Molded
Rockwell Hardness
50 HRR
Product Type
Plastic Film
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Shore Hardness
55 Shore D
Dielectric Strength
80 kV/mm
Flexural Modulus
0.04 GPa

Description

PTFE Roll, PTFE, Grade Standard, Plastic Length 5 ft, Plastic Width 24 in, Plastic Thickness 3 mil, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -400 Degrees to 500 Degrees F, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.