White PTFE Film Stock 60" L x 24" W x 0.005" Thick
Mfr # G15-5F-24X5
Zoro # G8455517
product price:Â $45.69
/eaKey Features
Plastic Material
PTFE
Plastic Thickness
0.005"
Plastic Width
24"
Plastic Length
60"
Plastic Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
G15-5F-24X5
Zoro #
G8455517
UPC #
-
Country of Origin
United States
Dimensions
Plastic Thickness
0.005"
Plastic Width
24"
Plastic Length
60"
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.500 in
Width
24"
Length
60"
Thickness
0.005"
Plastic Width Tolerance
+/-0.250 in
Nominal Size
24 in W x 60 in L
Plastic Length Tolerance
+/-0.500 in
Description
PTFE Roll, PTFE, Grade Standard, Plastic Length 5 ft, Plastic Width 24 in, Plastic Thickness 5 mil, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -400 Degrees to 500 Degrees F, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.