White PTFE Plastic Bar 12" L, 1/4" W

  • Mfr # BULK-PS-PTFE-625
  • Zoro # G7859684
product price: 
$
5.85
/ea

Key Features

Material
PTFE
Color
White
Width
1/4"
Tensile Strength (PSI)
3,000 psi
Impact Strength (Lbs.)
3.5 ft. - lbs./in.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-PTFE-625
Zoro #
G7859684
UPC #
193005878160
Country of Origin
Multiple
Item
Plastic Bar
Material
PTFE
Color
White
Tensile Strength (PSI)
3,000 psi
Impact Strength (Lbs.)
3.5 ft. - lbs./in.
Min. Temp. (F)
-290 Degrees F
Max. Temp. (F)
500 Degrees F
Standards
FDA, UL 94 V-0, MIL-P-22241 Type II Grade A
Shape
Bar
Plastic Hardness
55D
Plastic Density
0.078 lbs / cu. in.
Water Absorption
0.0001
Tensile Strength Rating
Poor
Water Absorption Rating
Excellent
Backing Type
Plain
Grade
Standard
Friction Rating
Very Slippery
Friction Coefficient
0.07
Plastic Clarity
Opaque
Impact Strength Rating
Good
Thickness Tolerance
(-0" - +0.008")
Machinability
100%
Maximum Temperature
500 Degrees F
Flexural Modulus
400 MPa
Weight
0.04 lb
Tensile Strength
3,000 psi
UV-Resistant
UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Impact Strength
3.5 ft-lb/in
Shore Hardness
55 Shore D
Static-Resistant
Not Static-Resistant
FDA Compliance
FDA Compliant
Dielectric Strength
28.5 kV/mm
Minimum Temperature
-290 Degrees F
Wear Rate
Not Rated
Plastic Thickness Tolerance
+0.013/-0.005 in
Metal Detectable
Not Metal Detectable
Rockwell Hardness
35 HRM
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1

Dimensions

Length
12"
Width
1/4"
Length Tolerance
(-1" - +1")
Thickness
3/16"
Width Tolerance
(-0.03" - +0.03")
Plastic Length
12 in
Plastic Thickness
0.1875 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width
0.25 in

Description

PTFE Bar, PTFE, Standard, Plastic Length 12 in, Plastic Width 0.25 in, Plastic Thickness 0.1875 in, White, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & reviews