Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White PTFE Plastic Bar 12" L, 2" W

  • Mfr # BULK-PS-PTFE-785

  • Zoro # G7850654


product price: $28.19
/ea

Key Features

Material
PTFE
Color
White
Length
12"
Width
2"
Tensile Strength (PSI)
3,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-785
Zoro #
G7850654
UPC #
193005898854
Country of Origin
Multiple

Dimensions

Length
12"
Width
2"
Length Tolerance
(-1" - +1")
Thickness
1/4"
Width Tolerance
(-0.01" - +0.01")
Plastic Length Tolerance
+/-1.000 in
Plastic Length
12 in
Plastic Thickness
0.25 in
Plastic Width
2 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
2 in W x 12 in L

Details

Item
Plastic Bar
Material
PTFE
Color
White
Tensile Strength (PSI)
3,000 psi
Standards
FDA, UL 94 V-0
Min. Temp. (F)
-290
Max. Temp. (F)
500
Impact Strength (Lbs.)
3.5 ft. - lbs./in.
Friction Coefficient
0.07
Friction Rating
Very Slippery
Temperature Range - Adhesives
-30 Degrees to 375 DegreesF
Plastic Hardness
55D
Backing Type
Acrylic Adhesive
Plastic Density
0.078 lbs / cu. in.
Thickness Tolerance
(-0" - +0.008")
Tensile Strength Rating
Poor
Impact Strength Rating
Good
Grade
Standard
Water Absorption
0.0001
Water Absorption Rating
Excellent
Shape
Bar
Plastic Clarity
Opaque
Temperature Range
-290 Degrees to 500 Degrees F
Plastic Thickness Tolerance
+0.014/-0.006 in
Minimum Temperature
-290 Degrees F
Maximum Temperature
500 Degrees F
Durometer
Shore D55
UV Resistant
Yes
Plastic Hardness Rating
Medium Soft
Impact Strength
3.5 ft-lb/in
Tensile Strength
3,000 psi
Temp. Range
-290 Degrees to 500 Degrees F
Corrosion and Chemical Resistance
Excellent
Machinability
100 %
Wear Factor
Excellent
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Weight
0.46 lb
Dielectric Strength
28.5 kV/mm
UV-Resistant
UV-Resistant
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Shore Hardness
55 Shore D
Minimum Adhesive Temperature
-30 Degrees F
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
35 HRM
Flexural Modulus
400 MPa
FDA Compliance
FDA Compliant
Maximum Adhesive Temperature
375 Degrees F

Description

PTFE Bar, PTFE, Standard, Plastic Length 12 in, Plastic Width 2 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.