Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White PTFE Plastic Bar 12" L, 2" W

  • Mfr # BULK-PS-PTFE-869

  • Zoro # G7850435


product price: $75.89
/ea
Free Shipping & Returns

Key Features

Material
PTFE
Color
White
Length
12"
Width
2"
Tensile Strength (PSI)
3,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-869
Zoro #
G7850435
UPC #
193005899318
Country of Origin
Multiple

Dimensions

Length
12"
Width
2"
Length Tolerance
(-1" - +1")
Thickness
3/4"
Width Tolerance
(-0.01" - +0.01")
Nominal Size
2 in W x 12 in L
Plastic Length
12 in
Plastic Width
2 in
Plastic Width Tolerance
+/-0.250 in
Plastic Thickness
0.75 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Plastic Bar
Material
PTFE
Color
White
Tensile Strength (PSI)
3,000 psi
Min. Temp. (F)
-290
Max. Temp. (F)
500
Standards
FDA, UL 94 V-0, MIL-P-22241 Type II Grade A
Impact Strength (Lbs.)
3.5 ft. - lbs./in.
Plastic Density
0.078 lbs / cu. in.
Water Absorption Rating
Excellent
Grade
Standard
Plastic Clarity
Opaque
Thickness Tolerance
(-0" - +0.057")
Shape
Bar
Friction Rating
Very Slippery
Impact Strength Rating
Good
Tensile Strength Rating
Poor
Backing Type
Plain
Plastic Hardness
55D
Friction Coefficient
0.07
Water Absorption
0.0001
Minimum Temperature
-290 Degrees F
UV Resistant
Yes
Plastic Thickness Tolerance
+0.076/-0.019 in
Temperature Range
-290 Degrees to 500 Degrees F
Durometer
Shore D55
Tensile Strength
3,000 psi
Machinability
100 %
Maximum Temperature
500 Degrees F
Wear Factor
Excellent
Corrosion and Chemical Resistance
Excellent
Temp. Range
-290 Degrees to 500 Degrees F
Plastic Hardness Rating
Medium Soft
Impact Strength
3.5 ft-lb/in
Wear Rate
Not Rated
Dielectric Strength
28.5 kV/mm
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
35 HRM
UV-Resistant
UV-Resistant
Flexural Modulus
400 MPa
Metal Detectable
Not Metal Detectable
FDA Compliance
FDA Compliant
Static-Resistant
Not Static-Resistant
Weight
1.37 lb
Shore Hardness
55 Shore D

Description

PTFE Bar, PTFE, Standard, Plastic Length 12 in, Plastic Width 2 in, Plastic Thickness 0.75 in, White, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.