Shop ZORO SELECT

White PTFE Plastic Bar 24" L, 3/8" W

  • Mfr # BULK-PS-PTFE-795
  • Zoro # G7853700

product price: 
$
17.15
/ea

Key Features

Material
PTFE
Color
White
Length
24"
Width
3/8"
Tensile Strength (PSI)
3,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-PTFE-795
Zoro #
G7853700
UPC #
193005898618
Country of Origin
Multiple
Item
Plastic Bar
Material
PTFE
Color
White
Tensile Strength (PSI)
3,000 psi
Standards
FDA, UL 94 V-0, MIL-P-22241 Type II Grade A
Impact Strength (Lbs.)
3.5 ft. - lbs./in.
Min. Temp. (F)
-290 Degrees F
Max. Temp. (F)
500 Degrees F
Impact Strength Rating
Good
Thickness Tolerance
(-0" - +0.027")
Shape
Bar
Grade
Standard
Backing Type
Plain
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Friction Coefficient
0.07
Water Absorption
0.0001
Tensile Strength Rating
Poor
Plastic Density
0.078 lbs / cu. in.
Water Absorption Rating
Excellent
Plastic Hardness
55D
Machinability
100%
Metal Detectable
Not Metal Detectable
Weight
0.26 lb
Plastic Thickness Tolerance
+0.036/-0.009 in
Static-Resistant
Not Static-Resistant
FDA Compliance
FDA Compliant
Wear Rate
Not Rated
Tensile Strength
3,000 psi
Flexural Modulus
400 MPa
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
28.5 kV/mm
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Shore Hardness
55 Shore D
Rockwell Hardness
35 HRM
Minimum Temperature
-290 Degrees F
Maximum Temperature
500 Degrees F
Impact Strength
3.5 ft-lb/in
UV-Resistant
UV-Resistant

Dimensions

Length
24"
Width
3/8"
Length Tolerance
(-1" - +1")
Thickness
3/8"
Width Tolerance
(-0.03" - +0.03")
Plastic Width Tolerance
+/-0.250 in
Plastic Width
0.375 in
Plastic Thickness
0.375 in
Plastic Length
24 in
Plastic Length Tolerance
+/-1.000 in

Description

PTFE Bar, PTFE, Standard, Plastic Length 24 in, Plastic Width 0.375 in, Plastic Thickness 0.375 in, White, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.