White PTFE Plastic Bar 48" L, 1/2" W

  • Mfr # BULK-PS-PTFE-462
  • Zoro # G7864925
product price: 
$
17.19
/ea

Key Features

Material
PTFE
Color
White
Length
48"
Width
1/2"
Tensile Strength (PSI)
3,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-PTFE-462
Zoro #
G7864925
UPC #
193005897901
Country of Origin
Multiple
Item
Plastic Bar
Material
PTFE
Color
White
Tensile Strength (PSI)
3,000 psi
Max. Temp. (F)
500 Degrees F
Impact Strength (Lbs.)
3.5 ft. - lbs./in.
Min. Temp. (F)
-290 Degrees F
Standards
FDA, UL 94 V-0
Backing Type
Acrylic Adhesive
Temperature Range - Adhesives
-30 Degrees to 375 DegreesF
Thickness Tolerance
(-0" - +0.002")
Plastic Density
0.078 lbs / cu. in.
Plastic Hardness
55D
Plastic Clarity
Opaque
Shape
Bar
Water Absorption
0.0001
Tensile Strength Rating
Poor
Friction Coefficient
0.07
Impact Strength Rating
Good
Water Absorption Rating
Excellent
Friction Rating
Very Slippery
Grade
Standard
Plastic Thickness Tolerance
+0.003/-0.001 in
Rockwell Hardness
35 HRM
Weight
0.06 lb
Shore Hardness
55 Shore D
Maximum Adhesive Temperature
375 Degrees F
Machinability
100%
Flexural Modulus
400 MPa
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Impact Strength
3.5 ft-lb/in
Metal Detectable
Not Metal Detectable
Dielectric Strength
28.5 kV/mm
Maximum Temperature
500 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Minimum Temperature
-290 Degrees F
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
FDA Compliance
FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Tensile Strength
3,000 psi
UV-Resistant
UV-Resistant

Dimensions

Length
48"
Width
1/2"
Length Tolerance
(-1" - +1")
Thickness
1/32"
Width Tolerance
(-0.05" - +0.05")
Plastic Width
0.5 in
Plastic Length
4 ft
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Plastic Thickness
0.03125 in

Description

PTFE Bar, PTFE, Standard, Plastic Length 4 ft, Plastic Width 0.5 in, Plastic Thickness 0.03125 in, White, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & reviews