White PTFE Plastic Bar 48" L, 1/2" W

  • Mfr # BULK-PS-PTFE-775
  • Zoro # G7857821
product price: 
$
34.49
/ea

Key Features

Material
PTFE
Color
White
Length
48"
Width
1/2"
Tensile Strength (PSI)
3,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-PTFE-775
Zoro #
G7857821
UPC #
193005898786
Country of Origin
Multiple

Dimensions

Length
48"
Width
1/2"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.05" - +0.05")
Thickness
1/4"

Details

Item
Plastic Bar
Material
PTFE
Color
White
Tensile Strength (PSI)
3,000 psi
Min. Temp. (F)
-290 Degrees F
Max. Temp. (F)
500 Degrees F
Impact Strength (Lbs.)
3.5 ft. - lbs./in.
Standards
FDA, UL 94 V-0
Plastic Hardness
55D
Water Absorption Rating
Excellent
Plastic Density
0.078 lbs / cu. in.
Tensile Strength Rating
Poor
Plastic Clarity
Opaque
Water Absorption
0.0001
Shape
Bar
Grade
Standard
Backing Type
Acrylic Adhesive
Thickness Tolerance
(-0" - +0.008")
Friction Coefficient
0.07
Friction Rating
Very Slippery
Temperature Range - Adhesives
-30 Degrees to 375 DegreesF
Impact Strength Rating
Good

Description

PTFE Bar, PTFE, Standard, Plastic Length 4 ft, Plastic Width 0.5 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & reviews