Shop ZORO SELECT

White PTFE Plastic Bar 48" L, 2" W

  • Mfr # BULK-PS-PTFE-474
  • Zoro # G7843155

product price: 
$
24.55
/ea

Key Features

Material
PTFE
Color
White
Length
48"
Width
2"
Tensile Strength (PSI)
3,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-PTFE-474
Zoro #
G7843155
UPC #
193005897994
Country of Origin
Multiple

Dimensions

Length
48"
Width
2"
Length Tolerance
(-1" - +1")
Thickness
1/32"
Width Tolerance
(-0.01" - +0.01")

Details

Item
Plastic Bar
Material
PTFE
Color
White
Tensile Strength (PSI)
3,000 psi
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-290 Degrees F
Standards
FDA, UL 94 V-0
Impact Strength (Lbs.)
3.5 ft. - lbs./in.
Plastic Clarity
Opaque
Thickness Tolerance
(-0" - +0.002")
Temperature Range - Adhesives
-30 Degrees to 375 DegreesF
Friction Coefficient
0.07
Shape
Bar
Grade
Standard
Water Absorption Rating
Excellent
Water Absorption
0.0001
Plastic Hardness
55D
Tensile Strength Rating
Poor
Backing Type
Acrylic Adhesive
Plastic Density
0.078 lbs / cu. in.
Impact Strength Rating
Good
Friction Rating
Very Slippery

Description

PTFE Bar, PTFE, Standard, Plastic Length 4 ft, Plastic Width 2 in, Plastic Thickness 0.03125 in, White, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.