Shop ZORO SELECT

White PTFE Plastic Bar 48" L, 2" W

  • Mfr # BULK-PS-PTFE-618
  • Zoro # G7859413

product price: 
$
56.99
/ea

Key Features

Material
PTFE
Color
White
Length
48"
Width
2"
Tensile Strength (PSI)
3,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-PTFE-618
Zoro #
G7859413
UPC #
193005898540
Country of Origin
Multiple
Item
Plastic Bar
Material
PTFE
Color
White
Tensile Strength (PSI)
3,000 psi
Max. Temp. (F)
500 Degrees F
Impact Strength (Lbs.)
3.5 ft. - lbs./in.
Standards
FDA, UL 94 V-0
Min. Temp. (F)
-290 Degrees F
Shape
Bar
Plastic Density
0.078 lbs / cu. in.
Tensile Strength Rating
Poor
Water Absorption Rating
Excellent
Backing Type
Acrylic Adhesive
Water Absorption
0.0001
Thickness Tolerance
(-0" - +0.004")
Plastic Hardness
55D
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Temperature Range - Adhesives
-30 Degrees to 375 DegreesF
Friction Coefficient
0.07
Impact Strength Rating
Good
Grade
Standard
Machinability
100%
Impact Strength
3.5 ft-lb/in
Wear Rate
Not Rated
Weight
0.91 lb
Minimum Adhesive Temperature
-30 Degrees F
FDA Compliance
FDA Compliant
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Rockwell Hardness
35 HRM
Maximum Temperature
500 Degrees F
Static-Resistant
Not Static-Resistant
Flexural Modulus
400 MPa
Minimum Temperature
-290 Degrees F
Shore Hardness
55 Shore D
UV-Resistant
UV-Resistant
Tensile Strength
3,000 psi
Maximum Adhesive Temperature
375 Degrees F
Dielectric Strength
28.5 kV/mm
Plastic Thickness Tolerance
+0.007/-0.003 in
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant

Dimensions

Length
48"
Width
2"
Length Tolerance
(-1" - +1")
Thickness
1/8"
Width Tolerance
(-0.01" - +0.01")
Plastic Thickness
0.125 in
Plastic Width
2 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length
4 ft
Plastic Length Tolerance
+/-1.000 in

Description

PTFE Bar, PTFE, Standard, Plastic Length 4 ft, Plastic Width 2 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.