Shop ZORO SELECT
See all product information
Create Account
White PTFE Plastic Bar 48" L, 3/8" W
- Mfr # BULK-PS-PTFE-594
- Zoro # G7859090
product price:Â
$
10.69
/ea
Key Features
Material
PTFE
Color
White
Length
48"
Width
3/8"
Tensile Strength (PSI)
3,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-PS-PTFE-594
- Zoro #
- G7859090
- UPC #
- 193005877989
- Country of Origin
- Multiple
- Item
- Plastic Bar
- Material
- PTFE
- Color
- White
- Tensile Strength (PSI)
- 3,000 psi
- Impact Strength (Lbs.)
- 3.5 ft. - lbs./in.
- Min. Temp. (F)
- -290 Degrees F
- Standards
- FDA, UL 94 V-0, MIL-P-22241 Type II Grade A
- Max. Temp. (F)
- 500 Degrees F
- Plastic Density
- 0.078 lbs / cu. in.
- Shape
- Bar
- Plastic Hardness
- 55D
- Friction Rating
- Very Slippery
- Friction Coefficient
- 0.07
- Grade
- Standard
- Backing Type
- Plain
- Impact Strength Rating
- Good
- Water Absorption
- 0.0001
- Plastic Clarity
- Opaque
- Thickness Tolerance
- (-0" - +0.004")
- Tensile Strength Rating
- Poor
- Water Absorption Rating
- Excellent
Dimensions
- Length
- 48"
- Width
- 3/8"
- Length Tolerance
- (-1" - +1")
- Thickness
- 1/8"
- Width Tolerance
- (-0.03" - +0.03")
Description
PTFE Bar, PTFE, Standard, Plastic Length 4 ft, Plastic Width 0.375 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Corrosion and Chemical Resistance Excellent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.