White PTFE Plastic Bar 48" L, 3/8" W

  • Mfr # BULK-PS-PTFE-630
  • Zoro # G7856263
product price: 
$
20.29
/ea

Key Features

Material
PTFE
Color
White
Length
48"
Width
3/8"
Tensile Strength (PSI)
3,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-PTFE-630
Zoro #
G7856263
UPC #
193005878214
Country of Origin
Multiple
Item
Plastic Bar
Material
PTFE
Color
White
Tensile Strength (PSI)
3,000 psi
Standards
FDA, UL 94 V-0, MIL-P-22241 Type II Grade A
Impact Strength (Lbs.)
3.5 ft. - lbs./in.
Min. Temp. (F)
-290 Degrees F
Max. Temp. (F)
500 Degrees F
Tensile Strength Rating
Poor
Plastic Density
0.078 lbs / cu. in.
Water Absorption Rating
Excellent
Friction Coefficient
0.07
Impact Strength Rating
Good
Backing Type
Plain
Shape
Bar
Thickness Tolerance
(-0" - +0.008")
Water Absorption
0.0001
Friction Rating
Very Slippery
Grade
Standard
Plastic Hardness
55D
Plastic Clarity
Opaque
Dielectric Strength
28.5 kV/mm
Tensile Strength
3,000 psi
Weight
0.26 lb
Wear Rate
Not Rated
Machinability
100%
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Impact Strength
3.5 ft-lb/in
Plastic Thickness Tolerance
+0.013/-0.005 in
Metal Detectable
Not Metal Detectable
Minimum Temperature
-290 Degrees F
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
UV-Resistant
Shore Hardness
55 Shore D
Maximum Temperature
500 Degrees F
FDA Compliance
FDA Compliant
Flexural Modulus
400 MPa
Rockwell Hardness
35 HRM

Dimensions

Length
48"
Width
3/8"
Length Tolerance
(-1" - +1")
Thickness
3/16"
Width Tolerance
(-0.03" - +0.03")
Plastic Width Tolerance
+/-0.250 in
Plastic Length
4 ft
Plastic Length Tolerance
+/-1.000 in
Plastic Width
0.375 in
Plastic Thickness
0.1875 in

Description

PTFE Bar, PTFE, Standard, Plastic Length 4 ft, Plastic Width 0.375 in, Plastic Thickness 0.1875 in, White, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & reviews