White PTFE Plastic Bar 48" L, 3/8" W

  • Mfr # BULK-PS-PTFE-796
  • Zoro # G7860734
product price: 
$
33.25
/ea

Key Features

Material
PTFE
Color
White
Length
48"
Width
3/8"
Tensile Strength (PSI)
3,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-PTFE-796
Zoro #
G7860734
UPC #
193005898625
Country of Origin
Multiple
Item
Plastic Bar
Material
PTFE
Color
White
Tensile Strength (PSI)
3,000 psi
Standards
FDA, UL 94 V-0, MIL-P-22241 Type II Grade A
Impact Strength (Lbs.)
3.5 ft. - lbs./in.
Min. Temp. (F)
-290 Degrees F
Max. Temp. (F)
500 Degrees F
Tensile Strength Rating
Poor
Impact Strength Rating
Good
Shape
Bar
Plastic Density
0.078 lbs / cu. in.
Plastic Hardness
55D
Thickness Tolerance
(-0" - +0.027")
Backing Type
Plain
Grade
Standard
Water Absorption Rating
Excellent
Friction Rating
Very Slippery
Water Absorption
0.0001
Plastic Clarity
Opaque
Friction Coefficient
0.07
FDA Compliance
FDA Compliant
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Minimum Temperature
-290 Degrees F
Maximum Temperature
500 Degrees F
Plastic Thickness Tolerance
+0.036/-0.009 in
Dielectric Strength
28.5 kV/mm
Machinability
100%
Tensile Strength
3,000 psi
Rockwell Hardness
35 HRM
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
UV-Resistant
Shore Hardness
55 Shore D
Impact Strength
3.5 ft-lb/in
Weight
0.51 lb
Flexural Modulus
400 MPa

Dimensions

Length
48"
Width
3/8"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.03" - +0.03")
Thickness
3/8"
Plastic Length
4 ft
Plastic Thickness
0.375 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width
0.375 in

Description

PTFE Bar, PTFE, Standard, Plastic Length 4 ft, Plastic Width 0.375 in, Plastic Thickness 0.375 in, White, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & reviews