This item is Discontinued.

Zoro Select White PTFE Plastic Tube Stock 3 ft L, 1/2 in Inside Dia, 3/4 in Outside Dia BULK-PT-PTFE-102

White PTFE Plastic Tube Stock 3 ft L, 1/2 in Inside Dia, 3/4 in Outside Dia (Discontinued)

  • Mfr # BULK-PT-PTFE-102
  • Zoro # G200002672
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PTFE-102
Zoro #
G200002672
UPC #
193005106607
Country of Origin
United States

Dimensions

Inside Dia.
1/2 in
Outside Dia.
3/4 in
Wall Thickness
1/8 in
Length
3 ft
Outside Diameter Tolerance
+0.065/-0.019 in
Plastic Length Tolerance
Oversized/-1.000 in
Inside Diameter
1/2 in
Outside Diameter
3/4 in
Inside Diameter Tolerance
+0.013/-0.043 in
Plastic Length
3 ft

Details

Material
PTFE
Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-290 Degrees F
Tensile Strength (PSI)
3,000 psi
Item
Plastic Tube Stock
Type
Standard
Tensile Strength Rating
Poor
Wear Factor
Excellent
Minimum Temperature
-290 Degrees F
Maximum Temperature
500 Degrees F
Corrosion and Chemical Resistance
Excellent
Tensile Strength
3,000 psi
UV Resistant
Yes
Impact Strength Rating
Good
Impact Strength
3.5 ft-lb/in
Water Absorption
0.01 %
Machinability
Excellent
Plastic Hardness
55D
Shape
Round Tubes
Water Absorption Rating
Excellent
Grade
Standard
Plastic Clarity
Opaque
Plastic Density
0.078 lb/cu in
Friction Coefficient
0.07
Friction Rating
Very Slippery
Plastic Hardness Rating
Medium Soft

Description

Plastic Tube Stock, PTFE, Grade Standard, Plastic Length Tolerance Oversized/-1.000 in, Outside Diameter 3/4 in, Inside Diameter 1/2 in, White, Plastic Clarity Opaque, Shape Round Tubes, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.