White PTFE PTFE Tube Stock 2 ft L, 1 5/8 in Inside Dia, 1 3/4 in Outside Dia

  • Mfr # BULK-PT-PTFE-189

  • Zoro # G100002338


product price:  $142.99
/ea
Free Shipping & Returns

Key Features

Material
PTFE
Color
White
Shape
Round
Tensile Strength Rating
Poor
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PT-PTFE-189
Zoro #
G100002338
UPC #
193005107338
Country of Origin
United States

Dimensions

Length
2 ft
Outside Dia.
1 3/4 in
Inside Dia.
1 5/8 in
Wall Thickness
0.06 in
Outside Diameter Tolerance
+0.151/-0.044 in
Outside Diameter
1 3/4 in
Inside Diameter
1 5/8 in
Inside Diameter Tolerance
+0.041/-0.141 in
Plastic Length Tolerance
-1.000 in
Plastic Length
24 in

Details

Item
PTFE Tube Stock
Material
PTFE
Color
White
Shape
Round
Tensile Strength Rating
Poor
Grade
Standard
Type
Standard
Wall Thickness Tolerance
+/-0.010 in
Tensile Strength (PSI)
3,000 psi
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-290 Degrees F
Impact Strength
3.5 ft-lb/in
Plastic Hardness
55D
Plastic Density
0.078 lb/cu in
Maximum Temperature
500 Degrees F
Water Absorption
0.01 %
Friction Coefficient
0.07
Impact Strength Rating
Good
Water Absorption Rating
Excellent
Corrosion and Chemical Resistance
Excellent
Friction Rating
Very Slippery
Plastic Hardness Rating
Medium Soft
Tensile Strength
3,000 psi
Minimum Temperature
-290 Degrees F
UV Resistant
Yes
Machinability
100 %
Plastic Clarity
Opaque
Wear Factor
Excellent
Standards
AMS 3651, MIL-P-22241 Type II Grade A
Shore Hardness
55 Shore D
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Flexural Modulus
400 MPa
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
UV-Resistant
UV-Resistant
Dielectric Strength
27 kV/mm
FDA Compliance
Not FDA Compliant
Rockwell Hardness
20 HRM

Description

PTFE Tube Stock, PTFE, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 1 3/4 in, Inside Diameter 1 5/8 in, White, Plastic Clarity Opaque, Shape Round, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.