White PTFE PTFE Tube Stock 6 ft L, 1 in Inside Dia, 1 3/4 in Outside Dia

  • Mfr # BULK-PT-PTFE-175

  • Zoro # G000002322


product price:  $536.99
/ea
Free Shipping & Returns

Key Features

Material
PTFE
Color
White
Shape
Round
Tensile Strength Rating
Poor
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PT-PTFE-175
Zoro #
G000002322
UPC #
193005107185
Country of Origin
United States

Dimensions

Length
6 ft
Inside Dia.
1 in
Outside Dia.
1 3/4 in
Wall Thickness
0.38 in
Inside Diameter
1 in
Outside Diameter
1 3/4 in
Inside Diameter Tolerance
+0.025/-0.087 in
Outside Diameter Tolerance
+0.151/-0.044 in
Plastic Length Tolerance
-1.000 in
Plastic Length
6 ft

Details

Item
PTFE Tube Stock
Material
PTFE
Color
White
Shape
Round
Tensile Strength Rating
Poor
Grade
Standard
Type
Standard
Wall Thickness Tolerance
Not Rated
Tensile Strength (PSI)
3,000 psi
Min. Temp. (F)
-290 Degrees F
Max. Temp. (F)
500 Degrees F
Maximum Temperature
500 Degrees F
Corrosion and Chemical Resistance
Excellent
Tensile Strength
3,000 psi
Friction Coefficient
0.07
UV Resistant
Yes
Plastic Density
0.078 lb/cu in
Plastic Hardness
55D
Plastic Hardness Rating
Medium Soft
Machinability
Not Rated
Friction Rating
Very Slippery
Impact Strength
3.5 ft-lb/in
Minimum Temperature
-290 Degrees F
Plastic Clarity
Opaque
Wear Factor
Excellent
Water Absorption
0.01 %
Impact Strength Rating
Good
Water Absorption Rating
Excellent
Standards
AMS 3651, MIL-P-22241 Type II Grade A
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Shore Hardness
55 Shore D
Rockwell Hardness
20 HRM
Dielectric Strength
27 kV/mm
Flexural Modulus
400 MPa
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
UV-Resistant
UV-Resistant

Description

PTFE Tube Stock, PTFE, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 1 3/4 in, Inside Diameter 1 in, White, Plastic Clarity Opaque, Shape Round, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.