Zoro Homepage

White PTFE Rectangle Stock 12" L x 0.5" W x 0.187" Thick

  • Mfr # G15-TRB-.187-.5X1

  • Zoro # G1966995


product price: $9.49
/ea

Key Features

Plastic Material
PTFE
Plastic Thickness
0.187"
Plastic Width
0.5"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-TRB-.187-.5X1
Zoro #
G1966995
UPC #
-
Country of Origin
Italy

Dimensions

Plastic Thickness
0.187"
Plastic Width
0.5"
Plastic Length
12"
Length
1 ft
Width
0.5 in
Thickness
0.187 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1/2 in W x 12 in L
Plastic Length Tolerance
+/-0.500 in

Details

Item
Rectangle Stock
Plastic Material
PTFE
Plastic Color
White
Color
White
Temp. Range
-328 Degrees to 500 Degrees F
Durometer
Shore D55
Tensile Strength
4,350 psi
Material
PTFE
Standards
FDA
Resistant To
Chemicals, Solvents, Ozone, Light, Radiations
Weight
0.09 lb
Water Absorption Rating
Excellent
Plastic Clarity
Opaque
Temperature Range
-328 Degrees to 500 Degrees F
Plastic Hardness
55D
Friction Coefficient
0.08
Maximum Temperature
500 Degrees F
UV Resistant
Yes
Impact Strength
3.0 ft-lb/in
Plastic Density
138.24 lb/cu ft
Wear Factor
Excellent
Plastic Thickness Tolerance
+/-0.0187 in
Impact Strength Rating
Good
Friction Rating
Very Slippery
Tensile Strength Rating
Poor
Grade
Standard
Shape
Rectangular
Plastic Hardness Rating
Medium Soft
Machinability
Not Rated
Corrosion and Chemical Resistance
Excellent
Water Absorption
0.01 %
Minimum Temperature
-328 Degrees F
Backing Type
No Backing
Wear Rate
3.40 x 10^-4 cu mm/N-m
UV-Resistant
UV-Resistant
Coefficient of Thermal Expansion
13 x 10^-5
Light Transmission
9 %
Dielectric Strength
80 kV/mm
FDA Compliance
Not FDA Approved
Metal Detectable
Not Metal Detectable
Shore Hardness
55 Shore D
Fabrication
Molded
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
55 Shore D
Flexural Modulus
0.04 GPa
Static-Resistant
Not Static-Resistant

Description

PTFE Bar, PTFE, Standard, Plastic Length 12 in, Plastic Width 0.5 in, Plastic Thickness 0.1875 in, White, Plastic Clarity Opaque, Tensile Strength 4,350 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 138.24 lb/cu ft, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.