Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White PTFE Rectangle Stock 12" L x 0.5" W x 0.250" Thick

  • Mfr # G15-TRB-.25-.5X1

  • Zoro # G9687027


product price: $9.89
/ea

Key Features

Plastic Material
PTFE
Plastic Thickness
0.250"
Plastic Width
0.5"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G15-TRB-.25-.5X1
Zoro #
G9687027
UPC #
-
Country of Origin
Italy

Dimensions

Plastic Thickness
0.250"
Plastic Width
0.5"
Plastic Length
12"
Length
1 ft
Width
0.5 in
Thickness
0.25 in
Nominal Size
1/2 in W x 12 in L
Plastic Length Tolerance
+/-0.500 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
PTFE
Plastic Color
White
Color
White
Resistant To
Chemicals, Solvents, Ozone, Light, Radiations
Tensile Strength
4,350 psi
Standards
FDA
Durometer
Shore D55
Material
PTFE
Temp. Range
-328 Degrees to 500 Degrees F
Water Absorption Rating
Excellent
Minimum Temperature
-328 Degrees F
Plastic Density
138.24 lb/cu ft
Maximum Temperature
500 Degrees F
Wear Factor
Excellent
Plastic Thickness Tolerance
+/-0.0250 in
Machinability
Not Rated
Plastic Hardness Rating
Medium Soft
Corrosion and Chemical Resistance
Excellent
Temperature Range
-328 Degrees to 500 Degrees F
Grade
Standard
Friction Rating
Very Slippery
Impact Strength
3.0 ft-lb/in
Shape
Rectangular
Plastic Clarity
Opaque
UV Resistant
Yes
Weight
0.12 lb
Tensile Strength Rating
Poor
Plastic Hardness
55D
Impact Strength Rating
Good
Friction Coefficient
0.08
Water Absorption
0.01 %
Backing Type
No Backing
Wear Rate
3.40 x 10^-4 cu mm/N-m
Dielectric Strength
80 kV/mm
Rockwell Hardness
55 Shore D
Fabrication
Molded
UV-Resistant
UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Approved
Light Transmission
9 %
Metal Detectable
Not Metal Detectable
Shore Hardness
55 Shore D
Flexural Modulus
0.04 GPa
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
13 x 10^-5

Description

PTFE Bar, PTFE, Standard, Plastic Length 12 in, Plastic Width 0.5 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 4,350 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 138.24 lb/cu ft, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.