Zoro Homepage

White PTFE Rectangle Stock 12" L x 0.5" W x 0.375" Thick

  • Mfr # G15-TRB-.375-.5X1

  • Zoro # G8162341


product price: $12.79
/ea

Key Features

Plastic Material
PTFE
Plastic Thickness
0.375"
Plastic Width
0.5"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-TRB-.375-.5X1
Zoro #
G8162341
UPC #
-
Country of Origin
Italy

Dimensions

Plastic Thickness
0.375"
Plastic Width
0.5"
Plastic Length
12"
Thickness
0.375 in
Width
0.5 in
Length
1 ft
Nominal Size
1/2 in W x 12 in L
Plastic Length Tolerance
+/-0.500 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
PTFE
Plastic Color
White
Color
White
Standards
FDA
Material
PTFE
Resistant To
Chemicals, Solvents, Ozone, Light, Radiations
Durometer
Shore D55
Temp. Range
-328 Degrees to 500 Degrees F
Tensile Strength
4,350 psi
Grade
Standard
Friction Coefficient
0.08
Maximum Temperature
500 Degrees F
Impact Strength
3.0 ft-lb/in
Plastic Thickness Tolerance
+/-0.0375 in
Water Absorption
0.01 %
Machinability
Not Rated
Corrosion and Chemical Resistance
Excellent
Plastic Density
138.24 lb/cu ft
Temperature Range
-328 Degrees to 500 Degrees F
Shape
Rectangular
Minimum Temperature
-328 Degrees F
Plastic Hardness Rating
Medium Soft
Impact Strength Rating
Good
Friction Rating
Very Slippery
Weight
0.18 lb
Tensile Strength Rating
Poor
UV Resistant
Yes
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Wear Factor
Excellent
Plastic Hardness
55D
Backing Type
No Backing
Wear Rate
3.40 x 10^-4 cu mm/N-m
Rockwell Hardness
55 Shore D
UV-Resistant
UV-Resistant
Shore Hardness
55 Shore D
Fabrication
Molded
Light Transmission
9 %
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
13 x 10^-5
Flexural Modulus
0.04 GPa
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
80 kV/mm
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Approved

Description

PTFE Bar, PTFE, Standard, Plastic Length 12 in, Plastic Width 0.5 in, Plastic Thickness 0.375 in, White, Plastic Clarity Opaque, Tensile Strength 4,350 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 138.24 lb/cu ft, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.