Zoro Homepage

White PTFE Rectangle Stock 12" L x 0.5" W x 0.750" Thick

  • Mfr # G15-TRB-.75-.5X1

  • Zoro # G8401364


product price: $25.49
/ea

Key Features

Plastic Material
PTFE
Plastic Thickness
0.750"
Plastic Width
0.5"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-TRB-.75-.5X1
Zoro #
G8401364
UPC #
-
Country of Origin
Italy

Dimensions

Plastic Thickness
0.750"
Plastic Width
0.5"
Plastic Length
12"
Thickness
0.75 in
Length
1 ft
Width
0.5 in
Nominal Size
1/2 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.500 in

Details

Item
Rectangle Stock
Plastic Material
PTFE
Plastic Color
White
Color
White
Temp. Range
-328 Degrees to 500 Degrees F
Resistant To
Chemicals, Solvents, Ozone, Light, Radiations
Tensile Strength
4,350 psi
Durometer
Shore D55
Standards
FDA
Material
PTFE
Tensile Strength Rating
Poor
Water Absorption
0.01 %
Corrosion and Chemical Resistance
Excellent
Plastic Density
138.24 lb/cu ft
Plastic Thickness Tolerance
+/-0.0750 in
Maximum Temperature
500 Degrees F
Friction Coefficient
0.08
Temperature Range
-328 Degrees to 500 Degrees F
Grade
Standard
Plastic Hardness Rating
Medium Soft
Plastic Clarity
Opaque
Plastic Hardness
55D
Weight
0.36 lb
UV Resistant
Yes
Shape
Rectangular
Friction Rating
Very Slippery
Machinability
Not Rated
Wear Factor
Excellent
Water Absorption Rating
Excellent
Impact Strength
3.0 ft-lb/in
Impact Strength Rating
Good
Minimum Temperature
-328 Degrees F
Backing Type
No Backing
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Light Transmission
9 %
Wear Rate
3.40 x 10^-4 cu mm/N-m
Shore Hardness
55 Shore D
FDA Compliance
Not FDA Approved
Dielectric Strength
80 kV/mm
UV-Resistant
UV-Resistant
Fabrication
Molded
Rockwell Hardness
55 Shore D
Flexural Modulus
0.04 GPa
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
13 x 10^-5

Description

PTFE Bar, PTFE, Standard, Plastic Length 12 in, Plastic Width 0.5 in, Plastic Thickness 0.75 in, White, Plastic Clarity Opaque, Tensile Strength 4,350 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 138.24 lb/cu ft, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.