Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White PTFE Rectangle Stock 12" L x 1" W x 0.625" Thick

  • Mfr # G15-TRB-.625-1X1

  • Zoro # G7861131


product price: $42.39
/ea

Key Features

Plastic Material
PTFE
Plastic Thickness
0.625"
Plastic Width
1"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-TRB-.625-1X1
Zoro #
G7861131
UPC #
-
Country of Origin
Italy

Dimensions

Plastic Thickness
0.625"
Plastic Width
1"
Plastic Length
12"
Length
1 ft
Width
1 in
Thickness
0.625 in
Plastic Length Tolerance
+/-0.500 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1 in W x 12 in L

Details

Item
Rectangle Stock
Plastic Material
PTFE
Plastic Color
White
Color
White
Standards
FDA
Material
PTFE
Durometer
Shore D55
Resistant To
Chemicals, Solvents, Ozone, Light, Radiations
Tensile Strength
4,350 psi
Temp. Range
-328 Degrees to 500 Degrees F
Water Absorption
0.01 %
Impact Strength Rating
Good
Weight
0.6 lb
Tensile Strength Rating
Poor
Grade
Standard
Plastic Hardness
55D
Plastic Density
138.24 lb/cu ft
Shape
Rectangular
Corrosion and Chemical Resistance
Excellent
UV Resistant
Yes
Wear Factor
Excellent
Machinability
Not Rated
Friction Rating
Very Slippery
Maximum Temperature
500 Degrees F
Plastic Hardness Rating
Medium Soft
Temperature Range
-328 Degrees to 500 Degrees F
Plastic Clarity
Opaque
Friction Coefficient
0.08
Plastic Thickness Tolerance
+/-0.0625 in
Water Absorption Rating
Excellent
Minimum Temperature
-328 Degrees F
Impact Strength
3.0 ft-lb/in
Backing Type
No Backing
Flexural Modulus
0.04 GPa
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
13 x 10^-5
Dielectric Strength
80 kV/mm
Fabrication
Molded
FDA Compliance
Not FDA Approved
Light Transmission
9 %
Static-Resistant
Not Static-Resistant
UV-Resistant
UV-Resistant
Rockwell Hardness
55 Shore D
Metal Detectable
Not Metal Detectable
Shore Hardness
55 Shore D
Wear Rate
3.40 x 10^-4 cu mm/N-m

Description

PTFE Bar, PTFE, Standard, Plastic Length 12 in, Plastic Width 1 in, Plastic Thickness 0.625 in, White, Plastic Clarity Opaque, Tensile Strength 4,350 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 138.24 lb/cu ft, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.