Zoro Homepage

White PTFE Rectangle Stock 12" L x 1" W x 0.750" Thick

  • Mfr # G15-TRB-.75-1X1

  • Zoro # G8435131


product price: $48.39
/ea

Key Features

Plastic Material
PTFE
Plastic Thickness
0.750"
Plastic Width
1"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-TRB-.75-1X1
Zoro #
G8435131
UPC #
-
Country of Origin
Italy

Dimensions

Plastic Thickness
0.750"
Plastic Width
1"
Plastic Length
12"
Length
1 ft
Thickness
0.75 in
Width
1 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1 in W x 12 in L
Plastic Length Tolerance
+/-0.500 in

Details

Item
Rectangle Stock
Plastic Material
PTFE
Plastic Color
White
Color
White
Durometer
Shore D55
Resistant To
Chemicals, Solvents, Ozone, Light, Radiations
Material
PTFE
Standards
FDA
Tensile Strength
4,350 psi
Temp. Range
-328 Degrees to 500 Degrees F
Grade
Standard
Corrosion and Chemical Resistance
Excellent
Water Absorption Rating
Excellent
Machinability
Not Rated
Maximum Temperature
500 Degrees F
Friction Coefficient
0.08
Weight
0.72 lb
Plastic Density
138.24 lb/cu ft
Water Absorption
0.01 %
Temperature Range
-328 Degrees to 500 Degrees F
Impact Strength
3.0 ft-lb/in
Plastic Hardness Rating
Medium Soft
Tensile Strength Rating
Poor
Friction Rating
Very Slippery
Impact Strength Rating
Good
Wear Factor
Excellent
Plastic Hardness
55D
Shape
Rectangular
Plastic Thickness Tolerance
+/-0.0750 in
Plastic Clarity
Opaque
Minimum Temperature
-328 Degrees F
UV Resistant
Yes
Backing Type
No Backing
Coefficient of Thermal Expansion
13 x 10^-5
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
80 kV/mm
FDA Compliance
Not FDA Approved
Flexural Modulus
0.04 GPa
Rockwell Hardness
55 Shore D
Fabrication
Molded
Light Transmission
9 %
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Shore Hardness
55 Shore D
UV-Resistant
UV-Resistant
Wear Rate
3.40 x 10^-4 cu mm/N-m

Description

PTFE Bar, PTFE, Standard, Plastic Length 12 in, Plastic Width 1 in, Plastic Thickness 0.75 in, White, Plastic Clarity Opaque, Tensile Strength 4,350 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 138.24 lb/cu ft, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.