Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White PTFE Rectangle Stock 12" L x 1/2" W x 1/2" Thick

  • Mfr # BULK-PS-PTFE-36

  • Zoro # G2421248


product price: $12.85
/ea

Key Features

Plastic Material
PTFE
Plastic Thickness
1/2"
Plastic Width
1/2"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-36
Zoro #
G2421248
UPC #
193005044169
Country of Origin
Multiple

Dimensions

Plastic Thickness
1/2"
Plastic Width
1/2"
Plastic Length
12"
Thickness
0.5 in
Width
0.5 in
Length
1 ft
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1/2 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangle Stock
Plastic Material
PTFE
Plastic Color
White
Color
White
Metal Detectable
Not Metal Detectable
Temp. Range
-290 Degrees to 500 Degrees F
Material
PTFE
Durometer
Shore D55
Standards
FDA, UL 94 V-0
Tensile Strength
3,000 psi
Impact Strength
3.5 ft-lb/in
Plastic Thickness Tolerance
+0.033/-0.013 in
Plastic Hardness Rating
Medium Soft
Minimum Temperature
-290 Degrees F
Plastic Hardness
55D
Shape
Rectangular
Friction Rating
Very Slippery
Wear Factor
Excellent
Temperature Range
-290 Degrees to 500 Degrees F
Maximum Temperature
500 Degrees F
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Corrosion and Chemical Resistance
Excellent
Impact Strength Rating
Good
Tensile Strength Rating
Poor
Machinability
100 %
Water Absorption
0.01 %
Plastic Density
0.078 lb/cu in
UV Resistant
Yes
Grade
Standard
Friction Coefficient
0.07
Backing Type
No Backing
FDA Compliance
FDA Compliant
Weight
0.3 lb
UV-Resistant
UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Dielectric Strength
28.5 kV/mm
Rockwell Hardness
35 HRM
Flexural Modulus
400 MPa
Static-Resistant
Not Static-Resistant
Shore Hardness
55 Shore D
Wear Rate
Not Rated

Description

PTFE Bar, PTFE, Standard, Plastic Length 12 in, Plastic Width 0.5 in, Plastic Thickness 0.5 in, White, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.