Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White PTFE Rectangle Stock 12" L x 1/2" W x 3/16" Thick

  • Mfr # BULK-PS-PTFE-33

  • Zoro # G2421126


product price: $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Plastic Material
PTFE
Plastic Thickness
3/16"
Plastic Width
1/2"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-33
Zoro #
G2421126
UPC #
193005044138
Country of Origin
Multiple

Dimensions

Plastic Thickness
3/16"
Plastic Width
1/2"
Plastic Length
12"
Thickness
0.187 in
Width
0.5 in
Length
1 ft
Nominal Size
1/2 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
PTFE
Plastic Color
White
Color
White
Material
PTFE
Metal Detectable
Not Metal Detectable
Temp. Range
-290 Degrees to 500 Degrees F
Durometer
Shore D55
Tensile Strength
3,000 psi
Standards
FDA, UL 94 V-0
Impact Strength
3.5 ft-lb/in
Plastic Clarity
Opaque
UV Resistant
Yes
Maximum Temperature
500 Degrees F
Shape
Rectangular
Plastic Thickness Tolerance
+0.013/-0.005 in
Minimum Temperature
-290 Degrees F
Temperature Range
-290 Degrees to 500 Degrees F
Friction Coefficient
0.07
Friction Rating
Very Slippery
Plastic Hardness Rating
Medium Soft
Water Absorption
0.01 %
Water Absorption Rating
Excellent
Machinability
100 %
Tensile Strength Rating
Poor
Impact Strength Rating
Good
Corrosion and Chemical Resistance
Excellent
Plastic Density
0.078 lb/cu in
Plastic Hardness
55D
Wear Factor
Excellent
Grade
Standard
Backing Type
No Backing
Shore Hardness
55 Shore D
Rockwell Hardness
35 HRM
UV-Resistant
UV-Resistant
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Static-Resistant
Not Static-Resistant
Flexural Modulus
400 MPa
Scratch-Resistant
Not Scratch-Resistant
Weight
0.1 lb
FDA Compliance
FDA Compliant
Dielectric Strength
28.5 kV/mm
Wear Rate
Not Rated

Description

PTFE Bar, PTFE, Standard, Plastic Length 12 in, Plastic Width 0.5 in, Plastic Thickness 0.1875 in, White, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.