Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White PTFE Rectangle Stock 12" L x 1/2" W x 3/8" Thick

  • Mfr # BULK-PS-PTFE-35

  • Zoro # G2421266


product price: $10.89
/ea

Key Features

Plastic Material
PTFE
Plastic Thickness
3/8"
Plastic Width
1/2"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-35
Zoro #
G2421266
UPC #
193005044152
Country of Origin
Multiple

Dimensions

Plastic Thickness
3/8"
Plastic Width
1/2"
Plastic Length
12"
Thickness
0.37 in
Length
1 ft
Width
0.5 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1/2 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
PTFE
Plastic Color
White
Color
White
Material
PTFE
Durometer
Shore D55
Metal Detectable
Not Metal Detectable
Temp. Range
-290 Degrees to 500 Degrees F
Impact Strength
3.5 ft-lb/in
Standards
FDA, UL 94 V-0
Tensile Strength
3,000 psi
Friction Coefficient
0.07
UV Resistant
Yes
Machinability
100 %
Impact Strength Rating
Good
Water Absorption
0.01 %
Plastic Hardness Rating
Medium Soft
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+0.036/-0.009 in
Tensile Strength Rating
Poor
Plastic Density
0.078 lb/cu in
Wear Factor
Excellent
Plastic Hardness
55D
Grade
Standard
Corrosion and Chemical Resistance
Excellent
Temperature Range
-290 Degrees to 500 Degrees F
Shape
Rectangular
Maximum Temperature
500 Degrees F
Friction Rating
Very Slippery
Minimum Temperature
-290 Degrees F
Water Absorption Rating
Excellent
Backing Type
No Backing
UV-Resistant
UV-Resistant
Flexural Modulus
400 MPa
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
FDA Compliance
FDA Compliant
Dielectric Strength
28.5 kV/mm
Rockwell Hardness
35 HRM
Shore Hardness
55 Shore D
Weight
0.2 lb
Static-Resistant
Not Static-Resistant

Description

PTFE Bar, PTFE, Standard, Plastic Length 12 in, Plastic Width 0.5 in, Plastic Thickness 0.375 in, White, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.