Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White PTFE Rectangle Stock 12" L x 1.5" W x 0.375" Thick

  • Mfr # G15-TRB-.375-1.5X1

  • Zoro # G8095245


product price: $38.19
/ea

Key Features

Plastic Material
PTFE
Plastic Thickness
0.375"
Plastic Width
1.5"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-TRB-.375-1.5X1
Zoro #
G8095245
UPC #
-
Country of Origin
Italy

Dimensions

Plastic Thickness
0.375"
Plastic Width
1.5"
Plastic Length
12"
Width
1.5 in
Thickness
0.375 in
Length
1 ft
Nominal Size
1 1/2 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.500 in

Details

Item
Rectangle Stock
Plastic Material
PTFE
Plastic Color
White
Color
White
Tensile Strength
4,350 psi
Standards
FDA
Resistant To
Chemicals, Solvents, Ozone, Light, Radiations
Durometer
Shore D55
Material
PTFE
Temp. Range
-328 Degrees to 500 Degrees F
UV Resistant
Yes
Maximum Temperature
500 Degrees F
Water Absorption Rating
Excellent
Grade
Standard
Minimum Temperature
-328 Degrees F
Plastic Clarity
Opaque
Impact Strength Rating
Good
Plastic Density
138.24 lb/cu ft
Machinability
Not Rated
Weight
0.54 lb
Impact Strength
3.0 ft-lb/in
Tensile Strength Rating
Poor
Shape
Rectangular
Water Absorption
0.01 %
Temperature Range
-328 Degrees to 500 Degrees F
Plastic Hardness
55D
Friction Rating
Very Slippery
Plastic Hardness Rating
Medium Soft
Friction Coefficient
0.08
Corrosion and Chemical Resistance
Excellent
Wear Factor
Excellent
Plastic Thickness Tolerance
+/-0.0625 in
Backing Type
No Backing
Rockwell Hardness
55 Shore D
Metal Detectable
Not Metal Detectable
Fabrication
Molded
Dielectric Strength
80 kV/mm
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
55 Shore D
Wear Rate
3.40 x 10^-4 cu mm/N-m
Coefficient of Thermal Expansion
13 x 10^-5
FDA Compliance
Not FDA Approved
Light Transmission
9 %
UV-Resistant
UV-Resistant
Static-Resistant
Not Static-Resistant
Flexural Modulus
0.04 GPa

Description

PTFE Bar, PTFE, Standard, Plastic Length 12 in, Plastic Width 1.5 in, Plastic Thickness 0.375 in, White, Plastic Clarity Opaque, Tensile Strength 4,350 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 138.24 lb/cu ft, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.