Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White PTFE Rectangle Stock 12" L x 1.5" W x 0.625" Thick

  • Mfr # G15-TRB-.625-1.5X1

  • Zoro # G7964826


product price: $63.39
/ea

Key Features

Plastic Material
PTFE
Plastic Thickness
0.625"
Plastic Width
1.5"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-TRB-.625-1.5X1
Zoro #
G7964826
UPC #
-
Country of Origin
Italy

Dimensions

Plastic Thickness
0.625"
Plastic Width
1.5"
Plastic Length
12"
Width
1.5 in
Thickness
0.625 in
Length
1 ft
Plastic Length Tolerance
+/-0.500 in
Nominal Size
1 1/2 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
PTFE
Plastic Color
White
Color
White
Temp. Range
-328 Degrees to 500 Degrees F
Standards
FDA
Durometer
Shore D55
Resistant To
Chemicals, Solvents, Ozone, Light, Radiations
Material
PTFE
Tensile Strength
4,350 psi
UV Resistant
Yes
Minimum Temperature
-328 Degrees F
Machinability
Not Rated
Water Absorption Rating
Excellent
Grade
Standard
Plastic Hardness
55D
Plastic Hardness Rating
Medium Soft
Maximum Temperature
500 Degrees F
Water Absorption
0.01 %
Temperature Range
-328 Degrees to 500 Degrees F
Corrosion and Chemical Resistance
Excellent
Wear Factor
Excellent
Friction Coefficient
0.08
Friction Rating
Very Slippery
Plastic Density
138.24 lb/cu ft
Shape
Rectangular
Plastic Clarity
Opaque
Impact Strength
3.0 ft-lb/in
Weight
0.9 lb
Plastic Thickness Tolerance
+/-0.0625 in
Tensile Strength Rating
Poor
Impact Strength Rating
Good
Backing Type
No Backing
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Flexural Modulus
0.04 GPa
Coefficient of Thermal Expansion
13 x 10^-5
Light Transmission
9 %
Dielectric Strength
80 kV/mm
Shore Hardness
55 Shore D
UV-Resistant
UV-Resistant
Wear Rate
3.40 x 10^-4 cu mm/N-m
Metal Detectable
Not Metal Detectable
Fabrication
Molded
Rockwell Hardness
55 Shore D
FDA Compliance
Not FDA Approved

Description

PTFE Bar, PTFE, Standard, Plastic Length 12 in, Plastic Width 1.5 in, Plastic Thickness 0.625 in, White, Plastic Clarity Opaque, Tensile Strength 4,350 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 138.24 lb/cu ft, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.