Zoro Homepage

White PTFE Rectangle Stock 12" L x 1.5" W x 1" Thick

  • Mfr # G15-TRB-1.0-1.5X1

  • Zoro # G8261075


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
1"
Plastic Width
1.5"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-TRB-1.0-1.5X1
Zoro #
G8261075
UPC #
-
Country of Origin
Italy

Dimensions

Plastic Thickness
1"
Plastic Width
1.5"
Plastic Length
12"
Width
1.5 in
Length
1 ft
Thickness
1 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1 1/2 in W x 12 in L
Plastic Length Tolerance
+/-0.500 in

Details

Item
Rectangle Stock
Plastic Material
PTFE
Plastic Color
White
Color
White
Durometer
Shore D55
Tensile Strength
4,350 psi
Standards
FDA
Resistant To
Chemicals, Solvents, Ozone, Light, Radiations
Material
PTFE
Temp. Range
-328 Degrees to 500 Degrees F
Impact Strength Rating
Good
Machinability
Not Rated
Corrosion and Chemical Resistance
Excellent
Plastic Hardness
55D
Tensile Strength Rating
Poor
Plastic Density
138.24 lb/cu ft
Impact Strength
3.0 ft-lb/in
Wear Factor
Excellent
UV Resistant
Yes
Maximum Temperature
500 Degrees F
Shape
Rectangular
Plastic Clarity
Opaque
Water Absorption
0.01 %
Temperature Range
-328 Degrees to 500 Degrees F
Friction Coefficient
0.08
Water Absorption Rating
Excellent
Weight
1.44 lb
Friction Rating
Very Slippery
Minimum Temperature
-328 Degrees F
Plastic Thickness Tolerance
+/-0.1000 in
Plastic Hardness Rating
Medium Soft
Grade
Standard
Backing Type
No Backing
Fabrication
Molded
UV-Resistant
UV-Resistant
FDA Compliance
Not FDA Approved
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
13 x 10^-5
Rockwell Hardness
55 Shore D
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Dielectric Strength
80 kV/mm
Light Transmission
9 %
Shore Hardness
55 Shore D
Flexural Modulus
0.04 GPa
Wear Rate
3.40 x 10^-4 cu mm/N-m

Description

PTFE Bar, PTFE, Standard, Plastic Length 12 in, Plastic Width 1.5 in, Plastic Thickness 1 in, White, Plastic Clarity Opaque, Tensile Strength 4,350 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 138.24 lb/cu ft, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.