Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White PTFE Rectangle Stock 12" L x 2" W x 1/8" Thick

  • Mfr # BULK-PS-PTFE-86

  • Zoro # G7277866


product price: $16.49
/ea

Key Features

Plastic Material
PTFE
Plastic Thickness
1/8"
Plastic Width
2"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-86
Zoro #
G7277866
UPC #
193005044718
Country of Origin
Multiple

Dimensions

Plastic Thickness
1/8"
Plastic Width
2"
Plastic Length
12"
Thickness
0.125 in
Length
1 ft
Width
2 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
2 in W x 12 in L

Details

Item
Rectangle Stock
Plastic Material
PTFE
Plastic Color
White
Color
White
Tensile Strength
3,000 psi
Temp. Range
-290 Degrees to 500 Degrees F
Material
PTFE
Durometer
Shore D55
Resistant To
Chemicals, High Temperatures
Standards
FDA, UL 94 V-0
Minimum Temperature
-290 Degrees F
Machinability
100 %
Impact Strength
3.5 ft-lb/in
Plastic Clarity
Opaque
Maximum Temperature
500 Degrees F
Friction Coefficient
0.07
Plastic Density
0.078 lb/cu in
Plastic Thickness Tolerance
+0.007/-0.003 in
Wear Factor
Excellent
Corrosion and Chemical Resistance
Excellent
Friction Rating
Very Slippery
Tensile Strength Rating
Poor
Water Absorption Rating
Excellent
UV Resistant
Yes
Plastic Hardness Rating
Medium Soft
Impact Strength Rating
Good
Plastic Hardness
55D
Temperature Range
-290 Degrees to 500 Degrees F
Grade
Standard
Water Absorption
0.01 %
Shape
Rectangular
Backing Type
No Backing
Dielectric Strength
28.5 kV/mm
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Flexural Modulus
400 MPa
Weight
0.3 lb
UV-Resistant
UV-Resistant
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
FDA Compliant
Rockwell Hardness
35 HRM
Shore Hardness
55 Shore D

Description

PTFE Bar, PTFE, Standard, Plastic Length 12 in, Plastic Width 2 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.