Zoro Homepage

White PTFE Rectangle Stock 12" L x 3" W x 0.500" Thick

  • Mfr # G15-TRB-.5-3X1

  • Zoro # G8304956


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.500"
Plastic Width
3"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-TRB-.5-3X1
Zoro #
G8304956
UPC #
-
Country of Origin
Italy

Dimensions

Plastic Thickness
0.500"
Plastic Width
3"
Plastic Length
12"
Width
3 in
Length
1 ft
Thickness
0.5 in
Nominal Size
3 in W x 12 in L
Plastic Length Tolerance
+/-0.500 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
PTFE
Plastic Color
White
Color
White
Standards
FDA
Resistant To
Chemicals, Solvents, Ozone, Light, Radiations
Durometer
Shore D55
Material
PTFE
Tensile Strength
4,350 psi
Temp. Range
-328 Degrees to 500 Degrees F
Wear Factor
Excellent
Machinability
Not Rated
Water Absorption Rating
Excellent
UV Resistant
Yes
Plastic Clarity
Opaque
Tensile Strength Rating
Poor
Plastic Hardness Rating
Medium Soft
Plastic Hardness
55D
Water Absorption
0.01 %
Grade
Standard
Maximum Temperature
500 Degrees F
Minimum Temperature
-328 Degrees F
Shape
Rectangular
Impact Strength
3.0 ft-lb/in
Plastic Density
138.24 lb/cu ft
Corrosion and Chemical Resistance
Excellent
Temperature Range
-328 Degrees to 500 Degrees F
Weight
1.44 lb
Impact Strength Rating
Good
Plastic Thickness Tolerance
+/-0.0500 in
Friction Rating
Very Slippery
Friction Coefficient
0.08
Backing Type
No Backing
Coefficient of Thermal Expansion
13 x 10^-5
Static-Resistant
Not Static-Resistant
UV-Resistant
UV-Resistant
Light Transmission
9 %
Metal Detectable
Not Metal Detectable
Dielectric Strength
80 kV/mm
Wear Rate
3.40 x 10^-4 cu mm/N-m
Flexural Modulus
0.04 GPa
Rockwell Hardness
55 Shore D
Shore Hardness
55 Shore D
Fabrication
Molded
FDA Compliance
Not FDA Approved
Scratch-Resistant
Not Scratch-Resistant

Description

PTFE Bar, PTFE, Standard, Plastic Length 12 in, Plastic Width 3 in, Plastic Thickness 0.5 in, White, Plastic Clarity Opaque, Tensile Strength 4,350 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 138.24 lb/cu ft, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.