Zoro Homepage

White PTFE Rectangle Stock 12" L x 3" W x 0.750" Thick

  • Mfr # G15-TRB-.75-3X1

  • Zoro # G7911102


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.750"
Plastic Width
3"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-TRB-.75-3X1
Zoro #
G7911102
UPC #
-
Country of Origin
Italy

Dimensions

Plastic Thickness
0.750"
Plastic Width
3"
Plastic Length
12"
Thickness
0.75 in
Length
1 ft
Width
3 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.500 in
Nominal Size
3 in W x 12 in L

Details

Item
Rectangle Stock
Plastic Material
PTFE
Plastic Color
White
Color
White
Tensile Strength
4,350 psi
Durometer
Shore D55
Material
PTFE
Resistant To
Chemicals, Solvents, Ozone, Light, Radiations
Standards
FDA
Temp. Range
-328 Degrees to 500 Degrees F
Plastic Thickness Tolerance
+/-0.0750 in
Grade
Standard
Friction Rating
Very Slippery
Wear Factor
Excellent
Machinability
Not Rated
Impact Strength
3.0 ft-lb/in
Water Absorption
0.01 %
Weight
2.16 lb
Shape
Rectangular
Impact Strength Rating
Good
Plastic Hardness Rating
Medium Soft
Temperature Range
-328 Degrees to 500 Degrees F
Tensile Strength Rating
Poor
Plastic Hardness
55D
Plastic Clarity
Opaque
UV Resistant
Yes
Friction Coefficient
0.08
Water Absorption Rating
Excellent
Minimum Temperature
-328 Degrees F
Maximum Temperature
500 Degrees F
Corrosion and Chemical Resistance
Excellent
Plastic Density
138.24 lb/cu ft
Backing Type
No Backing
Wear Rate
3.40 x 10^-4 cu mm/N-m
Flexural Modulus
0.04 GPa
Scratch-Resistant
Not Scratch-Resistant
Light Transmission
9 %
FDA Compliance
Not FDA Approved
UV-Resistant
UV-Resistant
Dielectric Strength
80 kV/mm
Shore Hardness
55 Shore D
Fabrication
Molded
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
13 x 10^-5
Rockwell Hardness
55 Shore D
Metal Detectable
Not Metal Detectable

Description

PTFE Bar, PTFE, Standard, Plastic Length 12 in, Plastic Width 3 in, Plastic Thickness 0.75 in, White, Plastic Clarity Opaque, Tensile Strength 4,350 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 138.24 lb/cu ft, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.