Zoro Homepage

White PTFE Rectangle Stock 12" L x 4" W x 0.500" Thick

  • Mfr # G15-TRB-.5-4X1

  • Zoro # G7902291


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.500"
Plastic Width
4"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-TRB-.5-4X1
Zoro #
G7902291
UPC #
-
Country of Origin
Italy

Dimensions

Plastic Thickness
0.500"
Plastic Width
4"
Plastic Length
12"
Length
1 ft
Width
4 in
Thickness
0.5 in
Plastic Length Tolerance
+/-0.500 in
Nominal Size
4 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
PTFE
Plastic Color
White
Color
White
Resistant To
Chemicals, Solvents, Ozone, Light, Radiations
Durometer
Shore D55
Tensile Strength
4,350 psi
Material
PTFE
Temp. Range
-328 Degrees to 500 Degrees F
Standards
FDA
Plastic Thickness Tolerance
+/-0.0500 in
Impact Strength
3.0 ft-lb/in
Water Absorption
0.01 %
Grade
Standard
Friction Rating
Very Slippery
Plastic Density
138.24 lb/cu ft
Plastic Hardness
55D
Friction Coefficient
0.08
Weight
1.92 lb
Impact Strength Rating
Good
Corrosion and Chemical Resistance
Excellent
Minimum Temperature
-328 Degrees F
Tensile Strength Rating
Poor
Plastic Hardness Rating
Medium Soft
Shape
Rectangular
Temperature Range
-328 Degrees to 500 Degrees F
UV Resistant
Yes
Wear Factor
Excellent
Maximum Temperature
500 Degrees F
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Machinability
Not Rated
Backing Type
No Backing
Shore Hardness
55 Shore D
Coefficient of Thermal Expansion
13 x 10^-5
Dielectric Strength
80 kV/mm
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Approved
Rockwell Hardness
55 Shore D
Scratch-Resistant
Not Scratch-Resistant
Light Transmission
9 %
Metal Detectable
Not Metal Detectable
UV-Resistant
UV-Resistant
Fabrication
Molded
Flexural Modulus
0.04 GPa
Wear Rate
3.40 x 10^-4 cu mm/N-m

Description

PTFE Bar, PTFE, Standard, Plastic Length 12 in, Plastic Width 4 in, Plastic Thickness 0.5 in, White, Plastic Clarity Opaque, Tensile Strength 4,350 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 138.24 lb/cu ft, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.