Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White PTFE Rectangle Stock 24" L x 1-1/2" W x 1/4" Thick

  • Mfr # BULK-PS-PTFE-79

  • Zoro # G7277744


product price: $42.39
/ea

Key Features

Plastic Material
PTFE
Plastic Thickness
1/4"
Plastic Width
1-1/2"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-79
Zoro #
G7277744
UPC #
193005044633
Country of Origin
Multiple

Dimensions

Plastic Thickness
1/4"
Plastic Width
1-1/2"
Plastic Length
24"
Width
1.5 in
Length
2 ft
Thickness
0.25 in
Nominal Size
1 1/2 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangle Stock
Plastic Material
PTFE
Plastic Color
White
Color
White
Temp. Range
-290 Degrees to 500 Degrees F
Durometer
Shore D55
Material
PTFE
Resistant To
Chemicals, High Temperatures
Standards
FDA, UL 94 V-0
Tensile Strength
3,000 psi
Tensile Strength Rating
Poor
Shape
Rectangular
Grade
Standard
Plastic Hardness Rating
Medium Soft
Corrosion and Chemical Resistance
Excellent
Temperature Range
-290 Degrees to 500 Degrees F
Impact Strength
3.5 ft-lb/in
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+0.014/-0.006 in
Machinability
100 %
Plastic Hardness
55D
UV Resistant
Yes
Wear Factor
Excellent
Friction Rating
Very Slippery
Water Absorption Rating
Excellent
Maximum Temperature
500 Degrees F
Friction Coefficient
0.07
Impact Strength Rating
Good
Minimum Temperature
-290 Degrees F
Water Absorption
0.01 %
Plastic Density
0.078 lb/cu in
Backing Type
No Backing
Shore Hardness
55 Shore D
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
35 HRM
Dielectric Strength
28.5 kV/mm
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Flexural Modulus
400 MPa
Weight
0.7 lb
UV-Resistant
UV-Resistant
FDA Compliance
FDA Compliant

Description

PTFE Bar, PTFE, Standard, Plastic Length 24 in, Plastic Width 1.5 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.