Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White PTFE Rectangle Stock 24" L x 1-1/2" W x 1/8" Thick

  • Mfr # BULK-PS-PTFE-77

  • Zoro # G7277525


product price: $25.19
/ea

Key Features

Plastic Material
PTFE
Plastic Thickness
1/8"
Plastic Width
1-1/2"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-77
Zoro #
G7277525
UPC #
193005044619
Country of Origin
Multiple

Dimensions

Plastic Thickness
1/8"
Plastic Width
1-1/2"
Plastic Length
24"
Width
1.5 in
Thickness
0.125 in
Length
2 ft
Nominal Size
1 1/2 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
PTFE
Plastic Color
White
Color
White
Tensile Strength
3,000 psi
Durometer
Shore D55
Temp. Range
-290 Degrees to 500 Degrees F
Resistant To
Chemicals, High Temperatures
Standards
FDA, UL 94 V-0
Material
PTFE
Plastic Hardness
55D
Water Absorption
0.01 %
Machinability
100 %
Minimum Temperature
-290 Degrees F
Plastic Hardness Rating
Medium Soft
Water Absorption Rating
Excellent
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Friction Coefficient
0.07
Shape
Rectangular
Impact Strength Rating
Good
Corrosion and Chemical Resistance
Excellent
UV Resistant
Yes
Wear Factor
Excellent
Plastic Thickness Tolerance
+0.007/-0.003 in
Grade
Standard
Plastic Density
0.078 lb/cu in
Impact Strength
3.5 ft-lb/in
Tensile Strength Rating
Poor
Maximum Temperature
500 Degrees F
Temperature Range
-290 Degrees to 500 Degrees F
Backing Type
No Backing
FDA Compliance
FDA Compliant
Weight
0.4 lb
Dielectric Strength
28.5 kV/mm
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Shore Hardness
55 Shore D
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Rockwell Hardness
35 HRM
Wear Rate
Not Rated
Flexural Modulus
400 MPa
Metal Detectable
Not Metal Detectable
UV-Resistant
UV-Resistant

Description

PTFE Bar, PTFE, Standard, Plastic Length 24 in, Plastic Width 1.5 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.