Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White PTFE Rectangle Stock 24" L x 1" W x 3/16" Thick

  • Mfr # BULK-PS-PTFE-60

  • Zoro # G7277586


product price: $24.89
/ea

Key Features

Plastic Material
PTFE
Plastic Thickness
3/16"
Plastic Width
1"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-60
Zoro #
G7277586
UPC #
193005044435
Country of Origin
Multiple

Dimensions

Plastic Thickness
3/16"
Plastic Width
1"
Plastic Length
24"
Thickness
0.187 in
Length
2 ft
Width
1 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
PTFE
Plastic Color
White
Color
White
Standards
FDA, UL 94 V-0
Material
PTFE
Resistant To
Chemicals, High Temperatures
Temp. Range
-290 Degrees to 500 Degrees F
Durometer
Shore D55
Tensile Strength
3,000 psi
Temperature Range
-290 Degrees to 500 Degrees F
Minimum Temperature
-290 Degrees F
Tensile Strength Rating
Poor
Wear Factor
Excellent
Water Absorption Rating
Excellent
Impact Strength
3.5 ft-lb/in
Friction Coefficient
0.07
Grade
Standard
Water Absorption
0.01 %
Shape
Rectangular
Plastic Hardness
55D
Friction Rating
Very Slippery
Impact Strength Rating
Good
Plastic Hardness Rating
Medium Soft
UV Resistant
Yes
Plastic Density
0.078 lb/cu in
Machinability
100 %
Plastic Thickness Tolerance
+0.013/-0.005 in
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Excellent
Maximum Temperature
500 Degrees F
Backing Type
No Backing
Static-Resistant
Not Static-Resistant
FDA Compliance
FDA Compliant
Dielectric Strength
28.5 kV/mm
Wear Rate
Not Rated
Weight
0.4 lb
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Rockwell Hardness
35 HRM
Shore Hardness
55 Shore D
Metal Detectable
Not Metal Detectable
Flexural Modulus
400 MPa
UV-Resistant
UV-Resistant
Scratch-Resistant
Not Scratch-Resistant

Description

PTFE Bar, PTFE, Standard, Plastic Length 24 in, Plastic Width 1 in, Plastic Thickness 0.1875 in, White, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.