Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White PTFE Rectangle Stock 24" L x 1/2" W x 1/2" Thick

  • Mfr # BULK-PS-PTFE-45

  • Zoro # G7277419


product price: $34.65
/ea

Key Features

Plastic Material
PTFE
Plastic Thickness
1/2"
Plastic Width
1/2"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-45
Zoro #
G7277419
UPC #
193005044268
Country of Origin
Multiple

Dimensions

Plastic Thickness
1/2"
Plastic Width
1/2"
Plastic Length
24"
Length
2 ft
Width
0.5 in
Thickness
0.5 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1/2 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
PTFE
Plastic Color
White
Color
White
Material
PTFE
Resistant To
Chemicals, High Temperatures
Durometer
Shore D55
Standards
FDA, UL 94 V-0
Temp. Range
-290 Degrees to 500 Degrees F
Tensile Strength
3,000 psi
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+0.033/-0.013 in
Wear Factor
Excellent
Maximum Temperature
500 Degrees F
Friction Coefficient
0.07
UV Resistant
Yes
Plastic Hardness
55D
Water Absorption Rating
Excellent
Impact Strength
3.5 ft-lb/in
Tensile Strength Rating
Poor
Minimum Temperature
-290 Degrees F
Water Absorption
0.01 %
Plastic Density
0.078 lb/cu in
Impact Strength Rating
Good
Shape
Rectangular
Grade
Standard
Corrosion and Chemical Resistance
Excellent
Machinability
100 %
Plastic Hardness Rating
Medium Soft
Temperature Range
-290 Degrees to 500 Degrees F
Friction Rating
Very Slippery
Backing Type
No Backing
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Rockwell Hardness
35 HRM
Flexural Modulus
400 MPa
UV-Resistant
UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Weight
0.5 lb
Shore Hardness
55 Shore D
Dielectric Strength
28.5 kV/mm
FDA Compliance
FDA Compliant
Metal Detectable
Not Metal Detectable

Description

PTFE Bar, PTFE, Standard, Plastic Length 24 in, Plastic Width 0.5 in, Plastic Thickness 0.5 in, White, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.